Buy more than* S$200* and get FREE SHIPPING

Pillow Block Unit Oil-Free Type

5.00 (15)
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Weight (kg) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Cover Dimension S (mm) Load Classification Dimensions A (mm) Grease Filler Nipple Designation Number of the Bearing Housing Mounting Bolt Nominal Designation Shape Bearing Number Dimension L1 (mm) Shaft Diameter (phi mm) Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Weight (kg) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Cover Dimension S (mm) Load Classification Dimensions A (mm) Grease Filler Nipple Designation Number of the Bearing Housing Mounting Bolt Nominal Designation Shape Bearing Number Dimension L1 (mm) Shaft Diameter (phi mm) Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Cylindrical bore (with set screws) - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP209LLJ 08861921 -
Discontinued
[x]
- - - Cylindrical bore (with set screws) - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP206/LP03 08861693 61.99 SGD
Shipped after 2018-09-03
- - - Cylindrical bore (with set screws) - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP208/LP03 08861876 -
Discontinued
[x]
- - - Cylindrical bore (with set screws) - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP205/LP03 08861614 49.99 SGD
Shipped after 2018-04-27
210 6.6 25 Cylindrical bore (with set screws) 74.6 No cover 30.2 Light Load 72 No Grease Nipple P214 M20 - UC214D1 77 70 62.0 28 44 157 79.4 27 266   1PC 1 UCP214 00356264 119.99 SGD
Shipped after 2018-04-25
232 9.0 25 Cylindrical bore (with set screws) 82.6 No cover 33.3 Light Load 78 No Grease Nipple P216 M20 - UC216D1 85 80 72.5 28 53 175 88.9 30 292   1PC 1 UCP216 00356361 149.99 SGD
Shipped after 2018-04-25
217 7.4 25 Cylindrical bore (with set screws) 77.8 No cover 33.3 Light Load 74 No Grease Nipple P215 M20 - UC215D1 80 75 66.0 28 49.5 163 82.6 28 275   1PC 1 UCP215 00356316 139.99 SGD
Shipped after 2018-04-25
247 11 25 Cylindrical bore (with set screws) 85.7 No cover 34.1 Light Load 83 No Grease Nipple P217 M20 - UC217D1 85 85 83.5 28 64 187 95.2 32 310   1PC 1 UCP217 00356413 189.99 SGD
Shipped after 2018-04-25
262 13 27 Cylindrical bore (with set screws) 96 No cover 39.7 Light Load 88 No Grease Nipple P218 M22 - UC218D1 90 90 96.0 30 71.5 200 101.6 33 327   1PC 1 UCP218 00356465 239.99 SGD
Shipped after 2018-04-25
- - - - - - - - - - - - - - - - - - - - - - -   1PC 1 UCP212 00356142 79.99 SGD
Shipped after 2018-04-23
203 5.9 25 Cylindricalbore(withsetscrews) 65.1 Nocover 25.4 LightLoad 70 Mugreasenipple P213 M20 Pillow unit UC213D1 77 65 57.5 28 40 151 76.2 27 265   1PC 1 UCP213 00356212 109.99 SGD
Shipped after 2018-04-23
95 0.7 13 Cylindrical bore type (with set screw) 31 Without cover 12.7 For light loads 38 Without grease nipple - M10 Pillow block unit - 42 12 12.8 16 6.65 62 30.2 14 127   1PC 1 UCP201 00355537 19.99 SGD
Shipped after 2018-04-23
95 0.7 13 Cylindrical bore type (with set screw) 31 Without cover 12.7 For light loads 38 Without grease nipple - M10 Pillow block unit - 42 15 12.8 16 6.65 62 30.2 14 127   1PC 1 UCP202 00355582 19.99 SGD
Shipped after 2018-04-23
95 0.7 13 Cylindrical bore form (with a set screw) 31 With no covering 12.7 For light load 38 Without grease nipple - M10 Pillow block unit - 42 17 12.8 16 6.65 62 30.2 14 127   1PC 1 UCP203 00355634 19.99 SGD
Shipped after 2018-04-23
95 0.7 13 Cylindrical bore form (with a set screw) 31 With no covering 12.7 For light load 38 Without grease nipple - M10 Pillow block unit - 42 20 12.8 16 6.65 65 33.3 14 127   1PC 1 UCP204 00355661 17.99 SGD
Shipped after 2018-04-23
105 0.8 13 Cylindrical bore form (with a set screw) 34.1 With no covering 14.3 For light load 38 Without grease nipple - M10 Pillow block unit - 42 25 14.0 16 7.85 71 36.5 15 140   1PC 1 UCP205 00355713 19.99 SGD
Shipped after 2018-04-23
121 1.3 17 Cylindrical bore form (with a set screw) 38.1 With no covering 15.9 For light load 48 Without grease nipple - M14 Pillow block unit - 54 30 19.5 20 11.3 83 42.9 17 165   1PC 1 UCP206 00355783 28.99 SGD
Shipped after 2018-04-23
127 1.6 17 Cylindrical bore form (with a set screw) 42.9 With no covering 17.5 For light load 48 Without grease nipple - M14 Pillow block unit - 54 35 25.7 20 15.3 93 47.6 18 167   1PC 1 UCP207 00355835 31.99 SGD
Shipped after 2018-04-23
137 1.9 17 Cylindrical bore type (with set screw) 49.2 Without cover 19 For light loads 54 Without grease nipple - M14 Pillow block unit - 52 40 29.1 20 17.8 98 49.2 18 184   1PC 1 UCP208 00355905 39.99 SGD
Shipped after 2018-04-23
146 2.2 17 Cylindrical bore type (with set screw) 49.2 Without cover 19 For light loads 54 Without grease nipple - M14 Pillow block unit - 60 45 32.5 20 20.4 106 54 20 190   1PC 1 UCP209 00355957 42.99 SGD
Shipped after 2018-04-23
159 2.6 20 Cylindrical bore type (with set screw) 51.6 Without cover 19 For light loads 60 Without grease nipple - M16 Pillow block unit - 65 50 35.0 23 23.2 114 57.2 21 206   1PC 1 UCP210 00356027 49.99 SGD
Shipped after 2018-04-23
171 3.3 20 Cylindrical bore type (with set screw) 55.6 Without cover 22.2 For light loads 60 Without grease nipple - M16 Pillow block unit - 65 55 43.5 23 29.2 126 63.5 23 219   1PC 1 UCP211 00356072 62.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-01-17 15:05:32
I received it immediately after ordering and I am very satisfied with the goods.
This review is about item#355905.
As it is a part, it is not used for work. "
5
From Japan
On 2017-12-24 06:43:17
I occasionally use it, but it was as planned as usual.
This review is about item#00355783.
Machine bearing exchange repair
5
From Japan
On 2017-08-14 14:38:09
Since it is a standard one, mistakes are unlikely to occur Be careful as there are finely part numbers Although it took consecutive holidays, prompt response It was saved.
This review is about item#355905.
Press fitting of product with roller
5
From Japan
On 2016-08-26 20:11:52
The whole thing is big for 15 pie
This review is about item#355582.
Food manufacturing machine
5
From Japan
On 2015-06-09 20:25:00
Previously, there was only lubrication type, but this is good for oilless for food machinery.
This review is about item#00355661.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:13:48
I am using it at ease with low price and high quality.
It is used for agricultural waterwheels.
5
From Japan
On 2015-03-03 14:44:27
It was a part as I thought. It arrived the next day the next day, so it is convenient.
This review is about item#00355713.
Maintenance of tea machine
5
From Japan
On 2015-02-26 13:08:38
I bought it at a low price, so far, I have purchased it locally, but the quality has no problem at all.
A farmer's waste disposer
5
From Japan
On 2014-03-23 21:39:09
It is also a place where water is applied and grease is handy for fish so it is useful in this regard. The price is also cheap. Originally I would like to use stainless steel but I am in this because it is expensive.
This review is about item#00355713.
Stationary fixing of machine tool
5
From Japan
On 2013-04-23 13:20:03
I felt that the rotation resistance was slightly large, but if I actually install it will move smoothly without big rotation loss. Because it is the first time to use an oilless type, durability is unknown and I am a little worried.
This review is about item#00355661.

Related Products