Buy more than* S$200* and get FREE SHIPPING

Take-Up Housing Bearing Unit

5.00 (2)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Load Classification Dimension L3 (mm) Shaft Diameter (phi mm) Grease Filler Nipple Dimension L2 (mm) Shape Dimensions B (mm) Dimension S (mm) Dimension N2 (mm) Dimension r (mm) Dimensions A1(mm) Dimensions A (mm) Dimensions N1(mm) Dimension L1 (mm) Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Shaft Hole Classification Dimensions A1 (mm) Dimension H (mm) Cover Dimensions N (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Load Classification Dimension L3 (mm) Shaft Diameter (phi mm) Grease Filler Nipple Dimension L2 (mm) Shape Dimensions B (mm) Dimension S (mm) Dimension N2 (mm) Dimension r (mm) Dimensions A1(mm) Dimensions A (mm) Dimensions N1(mm) Dimension L1 (mm) Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Shaft Hole Classification Dimensions A1 (mm) Dimension H (mm) Cover Dimensions N (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
194 - 102 60 - 21 - 65.1 25.4 64 75 42 64 32 119 102 52.5 130 36.0 - 22 146 - 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCT212 00398255 109.99 SGD
Shipped after 2018-01-23
113 - 57 30 - 12 - 38.1 15.9 37 43 28 37 16 70 56 19.5 89 11.3 - 12 102 - 22   1pc 1 UCT206 00397896 29.99 SGD
Shipped after 2018-01-23
144 - 83 40 - 18 - 49.2 19 49 56 33 49 19 88 83 29.1 102 17.8 - 16 114 - 29   1pc 1 UCT208 00398011 42.99 SGD
Shipped after 2018-01-23
97 For light load 51 25 Grease nipple Mu 12 Take-up-type unit 34.1 14.3 32 35 24 32 16 62 51 14.0 76 7.85 Cylindrical bore shape 12 89 No cover 19   1PC 1 UCT205 00397826 24.99 SGD
Shipped after 2018-01-23
94 - 51 20 - 12 - 31 12.7 32 33 21 32 16 61 51 12.8 76 6.65 - 12 89 - 19   1pc 1 UCT204 00397774 21.99 SGD
Shipped after 2018-01-24
129 - 64 35 - 15 - 42.9 17.5 37 51 30 37 16 78 64 25.7 89 15.3 - 12 102 - 22   1pc 1 UCT207 00397941 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Conveyor parts
5
From Japan
On 2015-12-12 06:11:54
In recent years, those who have skills of expertise to facility users are gone, and things that are not regularly greased up are increasing. In such a place, I thought it was convenient and used it. However, I do not know the standard of how to judge the replacement time by annual inspection etc. We judge by sound with a stethoscope, but it will be helpful if you know how long it is at a place where continuous operation is a standard.
This review is about item#00397826.
On the pulley shaft of the elevator
5
From Japan
On 2013-03-22 19:57:14
A clean new item reached the outer box which was able to be installed without any problem
This review is about item#00397826.

Related Products