Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series

4.02 (48)
Heat Resistance Class
B
Material (body)
Brass
Maximum Working Pressure (MPa)
5
Material (Seal)
Nitrile rubber
Number of Ports
2
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Fluid Temperature (Degree C) Connection Caliber (Rc) Coil Housing External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Rated Voltage (V) Cv Value Withstanding Pressure (MPa) Effective Sectional Area (mm2) Ambient Temperature (Degree C) Dimensions C (mm) Power Consumption (W) Valve Seat Leakage (cm3/min) Dimensions B (mm) Weight (kg) Valve Configuration Dimensions E (mm) TRUSCO Part Number Dimensions D (mm) Mounting Position Orifice (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Fluid Temperature (Degree C) Connection Caliber (Rc) Coil Housing External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Rated Voltage (V) Cv Value Withstanding Pressure (MPa) Effective Sectional Area (mm2) Ambient Temperature (Degree C) Dimensions C (mm) Power Consumption (W) Valve Seat Leakage (cm3/min) Dimensions B (mm) Weight (kg) Valve Configuration Dimensions E (mm) TRUSCO Part Number Dimensions D (mm) Mounting Position Orifice (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 (Nofreezing)-10to60 41706 Grommetleadwire 53.8x38x83.5 AC200 0.15 25(waterpressure) 2.7 -20 to 60 12 50Hz:6.760Hz:5.7 0(JISleakagecriteria) 28 0.45 Direct acting poppet 83.5 - 71 Freely 2   1PC 1 AB41-03-2-AC200V 05719043 57.99 SGD
In stock
- (Nofreezing)-10to60 41647 Grommetleadwire 47x34x75 AC100 0.42 25(waterpressure) 8.2 -20 to 60 - 50Hz:5.260Hz:3.8 0(JISleakagecriteria) - 0.35 Direct acting poppet - - - Freely 3.5   1PC 1 AB31-01-4-AC100V 05718754 39.99 SGD
Shipped after 2018-02-22
40 (Nofreezing)-10to60 41706 Grommetleadwire 53.8x38x83.5 AC100 0.1 25(waterpressure) 1.8 -20 to 60 12 50Hz:6.760Hz:5.7 0(JISleakagecriteria) 28 0.45 Direct acting poppet 83.5 - 71 Freely 1.5   1PC 1 AB41-03-1-AC100V 05719016 57.99 SGD
Shipped after 2018-02-23
- -10 to 60(No freezing) 1/8 Grommet lead wire 47x34x75 AC200 0.8 25 (water pressure) 15.3 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 5.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB31-01-6-AC200V 05718806 39.99 SGD
Shipped after 2018-02-22
40 -10 to 60(No freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC200 0.42 25 (water pressure) 8.2 -20 to 60 12 50Hz:6.760Hz:5.7 - 28 0.45 Direct acting poppet 83.5 - 71.0 Freely 3.5   1PC 1 AB41-03-4-AC200V 05719086 57.99 SGD
In stock
36 -10 to 60(No freezing) 1/4 Grommet lead wire 53.8x38x80.5 AC100 0.15 25 (water pressure) 2.7 -20 to 60 11 50Hz:6.760Hz:5.7 - 28 0.43 Direct acting poppet 80.5 - 68.0 Freely 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB41-02-2-AC100V 05718937 57.99 SGD
Shipped after 2018-02-22
40 -10 to 60(No freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC100 0.15 25 (water pressure) 2.7 -20 to 60 12 50Hz:6.760Hz:5.7 - 28 0.45 Direct acting poppet 83.5 - 71.0 Freely 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB41-03-2-AC100V 05719034 57.99 SGD
In stock
- -10 to 60(No freezing) 1/8 Grommet lead wire 47x34x75 AC100 0.8 25 (water pressure) 15.3 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 5.0   1PC 1 AB31-01-6-AC100V 05718797 37.99 SGD
In stock
- -10 to 60(No freezing) 1/4 Grommet lead wire 47x34x75 AC200 0.1 25 (water pressure) 1.8 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 1.5   1PC 1 AB31-02-1-AC200V 05718824 39.99 SGD
Shipped after 2018-02-23
36 -10 to 60(No freezing) 1/4 Grommet lead wire 53.8x38x80.5 AC200 0.42 25 (water pressure) 8.2 -20 to 60 11 50Hz:6.760Hz:5.7 - 28 0.43 Direct acting poppet 80.5 - 68.0 Freely 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB41-02-4-AC200V 05718982 57.99 SGD
Shipped after 2018-02-22
- -10 to 60(No freezing) 1/8 Grommet lead wire 47x34x75 AC100 0.54 25 (water pressure) 10.5 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 4.0   1PC 1 AB31-01-5-AC100V 05718772 39.99 SGD
In stock
36 -10 to 60(No freezing) 1/4 Grommet lead wire 53.8x38x80.5 AC200 0.15 25 (water pressure) 2.7 -20 to 60 11 50Hz:6.760Hz:5.7 - 28 0.43 Direct acting poppet 80.5 - 68.0 Freely 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB41-02-2-AC200V 05718946 64.99 SGD
Shipped after 2018-02-23
40 -10 to 60(No freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC200 0.1 25 (water pressure) 1.8 -20 to 60 12 50Hz:6.760Hz:5.7 - 28 0.45 Direct acting poppet 83.5 - 71.0 Freely 1.5   1PC 1 AB41-03-1-AC200V 05719025 57.99 SGD
Shipped after 2018-02-23
- -10 to 60(No freezing) 1/8 Grommet lead wire 47x34x75 AC200 0.15 25 (water pressure) 2.7 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 2.0   1PC 1 AB31-01-2-AC200V 05718745 39.99 SGD
Shipped after 2018-02-23
36 -10 to 60(No freezing) 1/4 Grommet lead wire 53.8x38x80.5 AC100 0.1 25 (water pressure) 1.8 -20 to 60 11 50Hz:6.760Hz:5.7 - 28 0.43 Direct acting poppet 80.5 - 68.0 Freely 1.5   1PC 1 AB41-02-1-AC100V 05718912 57.99 SGD
In stock
36 -10 to 60(No freezing) 1/4 Grommet lead wire 53.8x38x80.5 AC200 0.1 25 (water pressure) 1.8 -20 to 60 11 50Hz:6.760Hz:5.7 - 28 0.43 Direct acting poppet 80.5 - 68.0 Freely 1.5   1PC 1 AB41-02-1-AC200V 05718921 57.99 SGD
In stock
36 -10 to 60(No freezing) 1/4 Grommet lead wire 53.8x38x80.5 AC200 0.31 25 (water pressure) 6.2 -20 to 60 11 50Hz:6.760Hz:5.7 - 28 0.43 Direct acting poppet 80.5 - 68.0 Freely 3.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB41-02-3-AC200V 05718964 57.99 SGD
Shipped after 2018-02-20
- -10 to 60(No freezing) 1/8 Grommet lead wire 47x34x75 AC200 0.1 25 (water pressure) 1.8 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 1.5   1PC 1 AB31-01-1-AC200V 05718727 39.99 SGD
In stock
- -10 to 60(No freezing) 1/8 Grommet lead wire 47x34x75 AC100 0.15 25 (water pressure) 2.7 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 2.0   1PC 1 AB31-01-2-AC100V 05718736 44.99 SGD
Shipped after 2018-02-23
- -10 to 60(No freezing) 1/8 Grommet lead wire 47x34x75 AC200 0.42 25 (water pressure) 8.2 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB31-01-4-AC200V 05718763 39.99 SGD
Shipped after 2018-02-22
- -10 to 60(No freezing) 1/8 Grommet lead wire 47x34x75 AC200 0.54 25 (water pressure) 10.5 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 4.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AB31-01-5-AC200V 05718781 39.99 SGD
Shipped after 2018-02-22
- -10 to 60(No freezing) 1/4 Grommet lead wire 47x34x75 AC100 0.1 25 (water pressure) 1.8 -20 to 60 - 50Hz:5.260Hz:3.8 - - 0.35 Direct acting poppet - - - Freely 1.5   1PC 1 AB31-02-1-AC100V 05718815 39.99 SGD
In stock
36 (Non-freezing) -10 to 60 2013/01/04 Grommet lead wire 53.8x38x80.5 AC100 0.31 25 (water pressure) 6.2 -20 to 60 11 50Hz: 6.7 60Hz: 5.7 0 (JIS standard leakage) 28 0.43 Direct acting poppet 80.5 - 68 Freely 3   1PC 1 AB41-02-3-AC100V 05718955 57.99 SGD
In stock
- (Nofreezing)-10to60 41647 Grommetleadwire 47x34x75 AC100 0.1 25(waterpressure) 1.8 -20 to 60 - 50Hz:5.260Hz:3.8 0(JISleakagecriteria) - 0.35 Direct acting poppet - - - Freely 1.5   1PC 1 AB31-01-1-AC100V 05718711 39.99 SGD
In stock
36 (Nofreezing)-10to60 41643 Grommetleadwire 53.8x38x80.5 AC100 0.42 25(waterpressure) 8.2 -20 to 60 11 50Hz:6.760Hz:5.7 0(JISleakagecriteria) 28 0.43 Direct acting poppet 80.5 - 68 Freely 3.5   1PC 1 AB41-02-4-AC100V 05718973 57.99 SGD
Shipped after 2018-02-23
36 (Nofreezing)-10to60 41643 Grommetleadwire 53.8x38x80.5 AC100 0.8 25(waterpressure) 15.3 -20 to 60 11 50Hz:6.760Hz:5.7 0(JISleakagecriteria) 28 0.43 Direct acting poppet 80.5 - 68 Freely 5   1PC 1 AB41-02-6-AC100V 05718991 57.99 SGD
In stock
- -10 to +60 (no freezing) 1/8 Grommet lead wire 47x34x75 AC100 0.31 25 (hydraulic pressure) 6.2 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - 110-2851 - Universal 3.0   1PC 1 AB31-01-3-AC100V 02097286 39.99 SGD
In stock
- -10 to +60 (no freezing) 1/8 Grommet lead wire 47x34x75 AC200 0.31 25 (hydraulic pressure) 6.2 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - 110-2869 - Universal 3.0   1PC 1 AB31-01-3-AC200V 02097295 39.99 SGD
In stock
- -10 to +60 (no freezing) 1/4 Grommet lead wire 47x34x75 AC100 0.31 25 (hydraulic pressure) 6.2 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - 110-2877 - Universal 3.0   1PC 1 AB31-02-3-AC100V 02097304 39.99 SGD
In stock
- -10 to +60 (without freezing) 1/4 Grommet lead wire 47x34x75 AC200 0.31 25 (hydraulic pressure) 6.2 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Close-coupled-type poppet - 110-2885 - Universal 3.0   1PC 1 AB31-02-3-AC200V 02097313 39.99 SGD
In stock
36 -10 to +60 (no freezing) 1/4 Grommet lead wire 53.8x38x80.5 AC100 0.54 25 (hydraulic pressure) 10.5 -20 - 60 11 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.43 Direct acting type poppet 80.5 110-2893 68.0 Universal 4.0   1PC 1 AB41-02-5-AC100V 02097322 57.99 SGD
In stock
36 -10 to +60 (without freezing) 1/4 Grommet lead wire 53.8x38x80.5 AC200 0.54 25 (hydraulic pressure) 10.5 -20 - 60 11 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.43 Close-coupled-type poppet 80.5 110-2907 68.0 Universal 4.0   1PC 1 AB41-02-5-AC200V 02097331 57.99 SGD
In stock
40 -10 to +60 (without freezing) 1/4 Grommet lead wire 53.8x38x83.5 AC100 1.0 25 (hydraulic pressure) 26.4 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.43 Close-coupled-type poppet 83.5 110-2915 71.0 Universal 7.0   1PC 1 AB41-02-7-AC100V 02097347 57.99 SGD
In stock
40 -10 to +60 (no freezing) 1/4 Grommet lead wire 53.8x38x83.5 AC200 1.0 25 (hydraulic pressure) 26.4 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.43 Direct acting type poppet 83.5 110-2923 71.0 Universal 7.0   1PC 1 AB41-02-7-AC200V 02097356 57.99 SGD
In stock
40 -10 to +60 (no freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC100 0.54 25 (hydraulic pressure) 10.5 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.45 Direct acting type poppet 83.5 110-2931 71.0 Universal 4.0   1PC 1 AB41-03-5-AC100V 02097365 57.99 SGD
In stock
40 -10 to +60 (no freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC200 0.54 25 (hydraulic pressure) 10.5 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.45 Direct acting type poppet 83.5 110-2940 71.0 Universal 4.0   1PC 1 AB41-03-5-AC200V 02097374 57.99 SGD
In stock
40 -10 to +60 (without freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC100 1.0 25 (hydraulic pressure) 26.4 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.45 Close-coupled-type poppet 83.5 110-2958 71.0 Universal 7.0   1PC 1 AB41-03-7-AC100V 02097383 57.99 SGD
In stock
40 -10 to +60 (no freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC200 1.0 25 (hydraulic pressure) 26.4 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.45 Direct acting type poppet 83.5 110-2966 71.0 Universal 7.0   1PC 1 AB41-03-7-AC200V 02097392 57.99 SGD
In stock
- -10 to 60 (no freezing) 1/4 Grommet lead wire 47x34x75 AC100 0.15 25 (hydraulic pressure) 2.7 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - - - Universal 2.0   1PC 1 AB31-02-2-AC100V 05718833 39.99 SGD
In stock
- -10 to 60 (no freezing) 1/4 Grommet lead wire 47x34x75 AC200 0.15 25 (hydraulic pressure) 2.7 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - - - Universal 2.0   1PC 1 AB31-02-2-AC200V 05718842 39.99 SGD
In stock
- -10 to 60 (no freezing) 1/4 Grommet lead wire 47x34x75 AC100 0.42 25 (hydraulic pressure) 8.2 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - - - Universal 3.5   1PC 1 AB31-02-4-AC100V 05718851 39.99 SGD
In stock
- -10 to +60 (without freezing) 1/4 Grommet lead wire 47x34x75 AC200 0.42 25 (hydraulic pressure) 8.2 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS standard leak) - 0.35 Direct acting poppet - - - freely 3.5   1PC 1 AB31-02-4-AC200V 05718867 39.99 SGD
In stock
- -10 to 60 (no freezing) 1/4 Grommet lead wire 47x34x75 AC100 0.54 25 (hydraulic pressure) 10.5 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - - - Universal 4.0   1PC 1 AB31-02-5-AC100V 05718876 39.99 SGD
In stock
- -10 to 60 (no freezing) 1/4 Grommet lead wire 47x34x75 AC200 0.54 25 (hydraulic pressure) 10.5 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - - - Universal 4.0   1PC 1 AB31-02-5-AC200V 05718885 39.99 SGD
In stock
- -10 to 60 (no freezing) 1/4 Grommet lead wire 47x34x75 AC100 0.8 25 (hydraulic pressure) 15.3 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - - - Universal 5.0   1PC 1 AB31-02-6-AC100V 05718894 39.99 SGD
In stock
- -10 to 60 (no freezing) 1/4 Grommet lead wire 47x34x75 AC200 0.8 25 (hydraulic pressure) 15.3 -20 - 60 - 50Hz:5.2 60Hz:3.8 0 (JIS leak standard) - 0.35 Direct acting type poppet - - - Universal 5.0   1PC 1 AB31-02-6-AC200V 05718903 39.99 SGD
In stock
36 -10 to +60 (without freezing) 1/4 Grommet lead wire 53.8x38x80.5 AC200 0.8 25 (hydraulic pressure) 15.3 -20 - 60 11 50Hz:6.7 60Hz:5.7 0 (JIS standard leak) 28 0.43 Direct acting poppet 80.5 - 68.0 freely 5.0   1PC 1 AB41-02-6-AC200V 05719007 57.99 SGD
Shipped after 2018-02-28
40 -10 to 60 (no freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC100 0.31 25 (hydraulic pressure) 6.2 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.45 Direct acting type poppet 83.5 - 71.0 Universal 3.0   1PC 1 AB41-03-3-AC100V 05719052 57.99 SGD
In stock
40 -10 to +60 (without freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC200 0.31 25 (hydraulic pressure) 6.2 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS standard leak) 28 0.45 Direct acting poppet 83.5 - 71.0 freely 3.0   1PC 1 AB41-03-3-AC200V 05719061 57.99 SGD
In stock
40 -10 to 60 (no freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC100 0.42 25 (hydraulic pressure) 8.2 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.45 Direct acting type poppet 83.5 - 71.0 Universal 3.5   1PC 1 AB41-03-4-AC100V 05719077 57.99 SGD
In stock
40 -10 to 60 (no freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC100 0.8 25 (hydraulic pressure) 15.3 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.45 Direct acting type poppet 83.5 - 71.0 Universal 5.0   1PC 1 AB41-03-6-AC100V 05719095 57.99 SGD
In stock
40 -10 to 60 (no freezing) 3/8 Grommet lead wire 53.8x38x83.5 AC200 0.8 25 (hydraulic pressure) 15.3 -20 - 60 12 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) 28 0.45 Direct acting type poppet 83.5 - 71.0 Universal 5.0   1PC 1 AB41-03-6-AC200V 05719104 57.99 SGD
In stock
- -10 to +60 (without freezing) 3/8 Grommet lead wire 53.8x38x93 AC100 1.88 25 (hydraulic pressure) 40.6 -20 - 60 - 50Hz:6.7 60Hz:5.7 0 (JIS standard leak) - 0.45 Direct acting poppet - - - freely 10.0   1PC 1 AB41-03-8-AC100V 05719113 78.99 SGD
In stock
- -10 to +60 (without freezing) 3/8 Grommet lead wire 53.8x38x93 AC200 1.88 25 (hydraulic pressure) 40.6 -20 - 60 - 50Hz:6.7 60Hz:5.7 0 (JIS standard leak) - 0.45 Direct acting poppet - - - freely 10.0   1PC 1 AB41-03-8-AC200V 05719122 78.99 SGD
In stock
- -10 to +60 (without freezing) 1/2 Grommet lead wire 53.8x38x93 AC100 1.88 25 (hydraulic pressure) 40.6 -20 - 60 - 50Hz:6.7 60Hz:5.7 0 (JIS standard leak) - 0.54 Direct acting poppet - - - freely 10.0   1PC 1 AB41-04-8-AC100V 05719131 78.99 SGD
In stock
- -10 to 60 (no freezing) 1/2 Grommet lead wire 53.8x38x93 AC200 1.88 25 (hydraulic pressure) 40.6 -20 - 60 - 50Hz:6.7 60Hz:5.7 0 (JIS leak standard) - 0.54 Direct acting type poppet - - - Universal 10.0   1PC 1 AB41-04-8-AC200V 05719147 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 4
3 star 2
2 star 1
1 star 9
Review Rating: 4.02
48 Customer Reviews
The reviews are automatic translation.
Use timers and counters to apply processing oil
5
From Japan
On 2017-10-05 18:04:50
Previously I ordered the options of the same AB41 series with options, but the price was nearly doubled and the delivery date was around 10 days. It arrives in a few days and I am very saved.
This review is about item#2097322.
Water control
5
From Japan
On 2017-09-11 15:48:36
I used SMC at all times. I used it as a substitute because it takes delivery date.
This review is about item#2097383.
Watering of the plants
5
From Japan
On 2017-08-30 16:10:44
I'm doing watering with timers to potted passion fruits and gourds It is set in 1 to 5 times a day according to the time according to the setting I am very satisfied without worry of watering even if I am away from home
This review is about item#2097365.
For water conservation
5
From Japan
On 2017-07-29 15:06:13
I attached it for water saving of dripping cooling water. I wish the regulator could also have had the orifice diameter smaller one more time, but this was enough as well.
This review is about item#5718842.
Temperature adjustment of hot bath facility Solenoid valve (CKD AB41-02-7) used for water supply pipe failed, so purchase for replacement
1
From Japan
On 2017-07-20 18:24:43
I tried to order a model stated in the solenoid valve currently in use and try to replace it with a failed device, but the metal part under the solenoid valve is thin like the air and the water pipe (PVC pipe) can not be connected Usage prohibited. Currently manually feeding water and adjusting the temperature of the bathtub is serious! . I thought that the lower metal part was one piece upper and lower so it was my mistake I ordered without thinking deeply. (I bought two, including spare, but two can not be used together). Since the former contractor bought and installed separately, it is planned to purchase and look for a solenoid valve with a metal part that can use 16 mm size piping again, but the caliber RC 1/4, 3 / Since it is displayed as 8, I am in trouble because I do not know which one is for 16 mm. (Because it is an amateur, I will investigate from now.)
This review is about item#2097347.
Automatic watering to garden
5
From Japan
On 2017-07-05 22:28:49
Purchased for automatic watering to the garden. It is under construction with a timer, nozzle (made of resin) without problems such as operation and installation.
This review is about item#2097383.
Gas control for pilot burner
4
From Japan
On 2017-03-23 15:00:43
Purchase as a spare item I think that performance is not a problem as it is the same specification
This review is about item#5718851.
Replacement of defective parts (used for automatic water supply control)
5
From Japan
On 2017-02-15 18:33:41
I arrive on the next day of ordering and I am satisfied that it operates normally after replacement. Just because the failed part is the header part, it is more pleasant to buy only that part (valve part made of brass is unnecessary).
This review is about item#2097392.
Boiler - for bleed circuit
5
From Japan
On 2016-11-04 15:53:11
I am very satisfied with the item I wanted.
This review is about item#2097374.
New device
5
From Japan
On 2016-10-02 05:58:00
I could use it without problems. Combined with injection parts cheaply. that's all
This review is about item#02097322.

Related Products