Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Off Knife, "H Type"

5.00 (2)
2015 Trusco Published Pages
2 0659
2014 TRUSCO Published Page
2-0632
Compatible Blades and Cutters
Oversized H blade (HB), Extra large H blade (HB)
Overall Length (mm)
170, 170
TRUSCO Part Number
360-7577, 360-7577
Specification
Screw lock type, Screw lock type, Screw lock type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 101B 02201385 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of plants
5
From Japan
On 2016-12-15 21:05:30
There is grip on the part to hold, I am satisfied because power comes in.
This review is about item#2201385.
Cutting work of thicker one
5
From Japan
On 2015-06-05 14:46:57
There is a blade thickness, we use it to cut thick things. There is sustainability in sharperness than L type. Also, because the blade is somewhat long it is useful for cutting 10 cm thick styrofoam.
This review is about item#02201385.

Related Products