Buy more than* S$200* and get FREE SHIPPING

Snap Off Hook Knife, L type

5.00 (2)
2015 Trusco Published Pages
2 0701
2014 TRUSCO Published Page
2-0674
Compatible Blades and Cutters
Hook cutter L-type blade (XB107), Hook cutter L type spare blade (XB107)
Overall Length (mm)
125, 125
TRUSCO Part Number
360-7348, 360-7348
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 107B 03357724 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For cutting thread, sheet, net, etc.
5
From Japan
On 2016-08-23 21:01:05
Unlike a straight blade cutter, I find it useful to cut things close to the place I want to cut and not cut (fabric sewing thread etc.) I think that it is useful in many ways.
This review is about item#3357724.
Cutting of the binding band clamp 60
5
From Japan
On 2016-04-18 09:24:50
Work efficiency has increased and it has been completed in a short time. It does not hurt himself or the surrounding thing more than a normal cutter and it is safe.
This review is about item#03357724.

Related Products