Buy more than* S$200* and get FREE SHIPPING

Universal L-Type Snap Off Knife

4.38 (8)
2015 Trusco Published Pages
2 0658
2014 TRUSCO Published Page
2-0631
Compatible Blades and Cutters
Blade size (LB, LBB), saw blade (XB67), gold saw blade (XB138), Large replacement blade (LB, LBB), blade saw (XB67), gold saw blade (XB138)
Overall Length (mm)
150, 150
TRUSCO Part Number
360-7551, 360-7551
Specification
Screw lock type, Screw lock type, Screw lock type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11B 02201412 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Processing during DIY operation
5
From Japan
On 2017-07-12 15:28:39
It is a classic maker from a long time ago and the usability is normal. Combination of the cutter body and blade of Olfa, usability is increased! I am satisfied with the price and fast delivery time unique to monotaro.
This review is about item#2201412.
Cutting of cardboard and tape during packing work
5
From Japan
On 2017-03-18 12:25:07
There is no problem with price and performance. However, when replacing, in most cases it is good when black round parts become useless, so it is even better if parts can be taken.
This review is about item#2201412.
Daily unpacking operation
4
From Japan
On 2016-07-26 19:55:26
It is preeminent sharpness Just because it is a dial type lock of the blade is locking it is a little troublesome
This review is about item#02201412.
Versatile
4
From Japan
On 2015-08-05 07:45:12
There is only the head home and the use impression is the highest.
This review is about item#02201412.
work
5
From Japan
On 2014-05-20 07:38:22
It was a satisfactory product.
This review is about item#02201412.
Use it for work to remove from cardboard
4
From Japan
On 2013-09-18 14:52:42
Easy to use and easy to use
This review is about item#02201412.
Used for cutting such as glass wool and sponge
3
From Japan
On 2009-03-13 16:26:04
I do not feel inconvenience but I think that it is convenient to use.
This review is about item#02201412.
Use it immediately when cutting anything such as cardboard.
5
From Japan
On 2008-08-31 16:39:17
Common things are useful. Replacement blades are also cheap and easy to get.
This review is about item#02201412.

Related Products