Buy more than* S$200* and get FREE SHIPPING

T-45, Iron Claw

4.71 (7)
2015 Trusco Published Pages
3 1839
2014 TRUSCO Published Page
2-2510
Compatible Replacement Blade
XB18, XB18
Blade Width (mm)
45, 45
Material (Body)
Glass fiber reinforced PP, GLASS FIBER REINFORCED PP
TRUSCO Part Number
342-8184, 342-8184
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 202B 10951762 8.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
I am peeling the sticker etc. of the windshield etc.
5
From Japan
On 2016-11-07 19:56:56
Olfa, that's good. No problem.
This review is about item#10951762.
Keren work
5
From Japan
On 2016-06-22 18:03:49
I am useful
This review is about item#10951762.
Removal of window film and sheets
4
From Japan
On 2016-02-23 10:10:44
Compared to the conventional 18B, it is easier to use and easy to use. However, the cover of the blade is easily broken and lost quickly. Is it possible to reprint only the cover?
This review is about item#10951762.
For peeling gaskets and seals
5
From Japan
On 2015-11-05 17:20:12
After all it is a maker item, you can peel cleanly. If the price is a bit cheaper.
This review is about item#10951762.
Removing stubborn burning of IH glass cooking stove
5
From Japan
On 2014-12-27 12:02:30
If I am cleaning up the cleaning, IH glass cooking stove can make stubborn circular burning stove. But you can easily remove it with this product. It will not hurt. it's recommended.
This review is about item#10951762.
To remove the vehicle inspection stickers etc
5
From Japan
On 2014-07-10 22:42:23
I cleared beautifully Bali Bali. It is the best quality.
This review is about item#10951762.
Sticker to peel
4
From Japan
On 2013-02-14 14:10:01
Since the ground contacting surface of the blade is slightly curved, it is difficult to scratch the corner portion of the blade at the time of lifting the edge of the cutting sheet stuck on the body of the car, and in such use scenes, I think that it is easier to use than things. If you put a little stronger, you can use it as a straight blade.
This review is about item#10951762.

Related Products