Rotary Cutter, C type
(4)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- 2015 Trusco Published Pages
- 2 0706
- 2014 TRUSCO Published Page
- 2-0679
- Compatible Blades and Cutters
- Circular blade 45 mm blade (RB45), CIRCULAR BLADE 45 MM BLADE (RB45)
- Weight (g)
- 135, 135
- Overall Length (mm)
- 190, 190
- TRUSCO Part Number
- 360-7330, 360-7330
- Specification
- Blister pack, Blister pack, Presto Pack
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
You can cut more efficiently than scissors when cutting bundle tape or grapple vinyl
From Japan
On 2016-11-02 23:35:43
It is good usability as expected. I can solve the mail without hurting, so I think that it should be used at the post office nationwide.
Cutting of white sheet
From Japan
On 2016-10-05 13:32:58
It's cheap and easy to use. Also, it is saved because the blade can be replaced.
Cut the cloth
From Japan
On 2016-05-25 11:40:39
I was looking for a cutter that can be cut safely even for people with disabilities. It is safe.
Cutting of PE sheet
From Japan
On 2015-09-07 08:33:13
Can be used without problems
Customers Who Bought This Item Also Bought
Related Products