Buy more than* S$200* and get FREE SHIPPING

Craft Knife L Type

4.25 (4)
2015 Trusco Published Pages
2 0699
2014 TRUSCO Published Page
2-0672
Compatible Blades and Cutters
Craft knife L-type blade (XB34), Craft knife L type replacement blade (XB34)
Overall Length (mm)
115, 115
TRUSCO Part Number
360-7488, 360-7488
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 34B 02201403 6.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Unpacking
4
From Japan
On 2016-04-14 07:46:17
We are using from long ago. Screw for the slide, so that it can be used while wearing gloves Also helpful to be the option things a little bigger. Ureshii that blade replacement in monotaRO's also been stocked.
Instead of Electric Works knife
5
From Japan
On 2015-10-29 23:26:20
Easy-to-use at a reasonable sharpness. I set screw is attached to the right, can be out with one hand if to the left. In addition easier to use Dropping the corner of the sheath with a file.
This review is about item#02201403.
Paper cutter
4
From Japan
On 2015-07-29 18:50:34
Since the food factory it is a cutter of a single tooth has been satisfied. Too much breakage was not good.
This review is about item#02201403.
Solution bags of paper bag
4
From Japan
On 2014-08-14 13:33:40
Type of cutter teeth break is, we use here for fear of contamination is greater.
This review is about item#02201403.

Related Products