Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife A Type

4.83 (6)
Compatible Blades and Cutters
Replacement blade, small (SB, SSB, BB)
Overall Length (mm)
165
TRUSCO Part Number
360-7640
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3B-1 02201342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Even though we opened packing cardboard
4
From Japan
On 2014-08-11 14:10:34
I used something that is not a manufacturer, but it collapsed quickly. This time it's easy to use and it will last long.
This review is about item#02201342.
I always use it in breast pocket. Curing / packing release · pseudo minus driver etc etc.
5
From Japan
On 2013-06-16 20:40:12
Good fit and good, price and nice. Especially the clip part is metal so it's cool. If it's a plastic of the current product, it is weak, it breaks when a strong force is applied, but since it is metal, it will recover as soon as you crush a little with your finger. Please inventory so as not to lose.
This review is about item#02201342.
Used for sheet metal painting of automobiles, cutting tapes and other uses.
5
From Japan
On 2012-08-03 14:44:19
It is better to cut the tip of the cutter more.
This review is about item#02201342.
We are using it for film cutting.
5
From Japan
On 2012-08-01 13:11:43
The main body is also durable and easy to use, if you use a black blade, sharpness is also good, it is recommended perfectly.
This review is about item#02201342.
During light work
5
From Japan
On 2012-05-28 12:21:50
Easy to use
This review is about item#02201342.
Sheet processing work mainly on site work.
5
From Japan
On 2012-01-19 15:21:36
It is easy to hold and the exit of the blade is not wide for waste, so it is better to have less blurring of the blade. If you have the same type, the time loss is less when changing blades at the same time, so the same things are arranged.
This review is about item#02201342.

Related Products