Buy more than* S$200* and get FREE SHIPPING

Replacement blade for Snap Off Knife

4.53 (49)
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Blade Length (mm)
100, 100
Material
SK-120, SK-120
Type
Big, Large
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
124-8766, 124-8766 1Box(10Sheet) 1 LB10K 06416846 3.99 SGD
In stock
- 1Box(50Sheet) 1 LB50K 02201272 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 11
3 star 1
2 star 2
1 star 1
Review Rating: 4.53
49 Customer Reviews
The reviews are automatic translation.
Mono cutting
5
From Japan
On 2018-04-30 13:36:56
I use it without any problem. I send it so useful.
This review is about item#2201272.
As inventory
5
From Japan
On 2018-04-22 00:01:23
Purchase usual favorite items, free shipping measures. It's not cheap, but I am satisfied.
This review is about item#2201272.
various
4
From Japan
On 2018-03-16 11:00:03
Previously I bought cheap products from other companies but I was dissatisfied with how to break properly when I cut a blade. Although the price of the maker's item is high, considering the sharp lifetime, I will decide to purchase it here.
This review is about item#6416846.
For forage
4
From Japan
On 2018-03-14 09:03:37
I purchase the replacement blades of Olfa in classic. I am satisfied with sharpness. I am satisfied with the price because it is used in large quantities. However, it is a drawback that it is painful to put out a blade. It is Hiyahiya when it comes out.
This review is about item#2201272.
To cut and cut corrugated cardboard
5
From Japan
On 2018-01-05 20:44:55
I use it for cutting of corrugated cardboard and scissors, hard items that are difficult to cut, and special items such as rubber mats.
This review is about item#6416846.
Cutting work
5
From Japan
On 2018-01-04 17:02:24
Cutter blade is useless except for this. You should not buy Zoro goods from various manufacturers.
This review is about item#6416846.
Cut the film etc.
5
From Japan
On 2017-11-08 15:29:11
The blade of the Monotaro brand never breaks with the specified cutting line As the blade of Olfa breaks with the specified cutting line, the future is Olfa's Do not use blades
This review is about item#2201272.
House repair
5
From Japan
On 2017-11-04 12:08:49
There is no problem with work reliability. It is easy to use so I always use it.
This review is about item#6416846.
Removal of seal material and others
4
From Japan
On 2017-10-25 20:16:11
It is stable Olfa. Other manufacturers also sell at various prices, "folding blade" which is said to be the origin of sharpness and name is also safe without mistakes. I also tried cheap items, but it seemed different materials and so on, it could not be cut immediately, or it broke at strange places and it was stressful. That's why Olfa is still a safe product. The price is ... .... It's neither good nor bad.
This review is about item#2201272.
When painting work
5
From Japan
On 2017-10-06 11:10:12
It is even better if there are knobs etc. that can be drawn one by one. There is no problem with the product itself.
This review is about item#06416846.

Related Products