Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Blade for hook cutter L type

5.00 (1)
2015 Trusco Published Pages
2 0701
2014 TRUSCO Published Page
2-0674
Blade Thickness (mm)
0.8, 0.8
Compatible Blades and Cutters
107B, 107B
Blade Width (mm)
Cutting edge :: 39.5 blade of the handle: 20, Blade tip::39.5, Blade pattern: 20
Blade Length (mm)
90, 90
Material
SK-120, SK-120
Type
L type, L type
TRUSCO Part Number
360-7356, 360-7356
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 XB107 03357733 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum can cut at the time of processing alcohol
5
From Japan
On 2015-08-02 17:09:57
The cutting edge was sharp and sharp. We decided the height of beer can and juice can and cut it by turning the can and cut it but it is important that the sharpness of the cutting edge is important, It was a correct answer.
This review is about item#03357733.

Related Products