Buy more than* S$200* and get FREE SHIPPING

P-450 Substitution Blade

3.67 (3)
2015 Trusco Published Pages
2 0700
2014 TRUSCO Published Page
2-0673
Blade Thickness (mm)
0.55, 0.55
Compatible Blades and Cutters
13B,204B, 13B, 204B
Blade Width (mm)
8, 8
Blade Length (mm)
11, 11
Overall Length (mm)
45, 45
Material
SKS-7, SKS-7
TRUSCO Part Number
360-7500, 360-7500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 XB13 02201281 2.59 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
To acrylic work · · ·
4
From Japan
On 2015-09-08 15:33:19
Though it has been sent with old blades for many years, the new blade still has a different sharpness. Belly Gou.
This review is about item#02201281.
Aluminum can cut at the time of processing alcohol
3
From Japan
On 2015-08-02 16:50:53
I purchased thought that it would make it for plastic cutting, but it turned out to be unsuitable for aluminum. It is difficult to judge if you do not see the actual thing.
This review is about item#02201281.
Cutting of plastic plate etc.
4
From Japan
On 2011-07-16 10:54:04
If you use it to fold up thick plastic boards or acrylic boards, P cutters will come in. The price is satisfied cheaply. As a weak point, the cutting edge is thicker than the cutter and art knife, so the accuracy is easily deviated by that.
This review is about item#02201281.

Related Products