Buy more than* S$200* and get FREE SHIPPING

Iron Claw 45Mm , Substitution Blade

5.00 (6)
2015 Trusco Published Pages
3 1839
2014 TRUSCO Published Page
2-2510
Blade Thickness (mm)
0.45, 0.45
Compatible Blades and Cutters
T over 45 (claw 45 mm iron) blade, T-45(IRON CLAWS, 45MM) SPARE BLADE
Blade Length (mm)
45, 45
Width (mm)
45, 45
Material
SK-120, SK-120
Type
Cutter blade, Cutter replacement blade
TRUSCO Part Number
360-7372, 360-7372
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4Sheet) 1 XB18 02201324 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Cleaning the duct
5
From Japan
On 2017-12-06 01:21:52
It is easy to use because it will work well with reasonable thickness and length. I think that it is quite versatile.
This review is about item#02201324.
Stripping of dirt
5
From Japan
On 2017-02-26 15:22:56
Sharpness can not be used unexpectedly quickly, so it is better to cheaper to exchange quickly I am saved It is a product to buy at the same time so I would like to purchase it so as not to forget as much as possible
This review is about item#2201324.
For Keren work
5
From Japan
On 2016-06-22 18:08:26
I am useful
This review is about item#02201324.
Keren of the roof railing
5
From Japan
On 2015-02-18 00:11:09
Olfa's iron claws exactly the best dish! It is captivated by Keren because it can be trimmed too much. If you put too much energy, you cut the metal body instead of the paint part at the corner part of the prismatic handrail, so that you can scrape like a scrape like scraped scrap of pencil sharpness, so that it can be splendidly cut. It is exactly the best dish.
This review is about item#02201324.
Rust removal
5
From Japan
On 2012-09-06 20:21:37
Because it used it before, the quality is relieved. It is good to be able to purchase easily as the price is cheap.
This review is about item#02201324.
Desk, table table, grandchild on the board glass and so on stick seal so peel off the seal
5
From Japan
On 2012-03-23 16:05:39
I'm satisfied because I will peel for slipping from the edge!
This review is about item#02201324.

Related Products