Buy more than* S$200* and get FREE SHIPPING

Craft Knife L Type Substitution Blade

3.67 (3)
2015 Trusco Published Pages
2 0666
2014 TRUSCO Published Page
2-0639
Blade Thickness (mm)
1.2, 1.2
Compatible Blades and Cutters
Craft knife L-shaped, Limited CK, Craft knife L-shaped, Limited CK
Blade Width (mm)
20, 20
Blade Length (mm)
54, 54
Overall Length (mm)
105, 105
Material
SUS420J2, SUS420J2
Type
L type, L-type
TRUSCO Part Number
360-7496, 360-7496
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 XB34 02201254 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Bamboo work
4
From Japan
On 2017-10-21 02:45:51
I purchased it at the same time with the main body, but it was good if there was something more entered. Because it is bamboo, frequent replacement was necessary. I think the sharpness is a good product.
This review is about item#02201254.
Shakuhachi Production · For bamboo work
5
From Japan
On 2017-03-02 17:34:45
very good. It gets better if you have both right and left blades.
This review is about item#2201254.
Unpacking operation
2
From Japan
On 2016-05-15 08:07:27
I have been using it for a long time but since I can not cut it at all, I purchased a blade. There is no stock in the local home center, so it is saved. Just because it is made of stainless steel or when it is used for heavy objects, the sharpness quickly deteriorates. Also, since the slide screw on the main body side is M4 of "Old JIS standard", the knob nut which can be used as an alternative is not commercially available and it is very inconvenient. It is easy to eliminate female screws and make it a little bigger screw.
This review is about item#02201254.

Related Products