Buy more than* S$200* and get FREE SHIPPING

Air Filter

Rated Filtration (micrometer)
5
Assured Withstand Pressure (MPa)
1.5
Material (case)
Polycarbonate
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Case Guard Maximum Working Pressure (MPa) Ambient Temperature and Water Temperature (Degree c) Port Size Dimension G(mm) Body Size Dimensions J (mm) Weight (kg) Fluid Drain Retention Capacity (cm3) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Case Guard Maximum Working Pressure (MPa) Ambient Temperature and Water Temperature (Degree c) Port Size Dimension G(mm) Body Size Dimensions J (mm) Weight (kg) Fluid Drain Retention Capacity (cm3) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47.5 95 With 1 (Nofreezing)-5to60 1 20 1 47.5 1.05 Air 45 24 258 - 1PC 1 AF60-10 05692407 -
Discontinued
[x]
45 90 With 1.0 -5 to 60(No freezing) 1 20 3/4 45 - - 45 24 245 - 1PC 1 AF50-10 10286281 -
Discontinued
[x]
12.5 25 None 1.0 -5 to 60 (no freezing) M5x0.8 25 M5 12.5 0.06 Air 2.5 7 67 - 1PC 1 AF10-M5 00607354 -
Discontinued
[x]
35 70 Included 1.0 -5 to 60 (no freezing) 1/2 75 1/2 35 0.45 Air 45 18 165 38 1PC 1 AF40-04 05692373 -
Discontinued
[x]
45 90 Included 1.0 -5 to 60 (no freezing) 3/4 20 3/4 45 0.99 Air 45 24 245 - 1PC 1 AF50-06 05692391 -
Discontinued
[x]
20 40 None 1.0 -5-60 (Without freezing) 1/4 40 1/8 20 0.18 Air 8 10 97 - 1PC 1 AF20-02 10286245 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC