Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Recommended Oil to Use Port Size Dimension G(mm) Body Size Dimensions J (mm) Weight (kg) Minimum Flow Drip (L/min (ANR)) Overall Length (mm) Storage Oil Volume (cm3) Dimensions C (mm) Dimensions B (mm) Fluid Dimensions D (mm) Dimensions E (mm) Screw Type Case Guard Dimensions A (mm) Ambient Temperature and Water Temperature (Degree c) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Oil to Use Port Size Dimension G(mm) Body Size Dimensions J (mm) Weight (kg) Minimum Flow Drip (L/min (ANR)) Overall Length (mm) Storage Oil Volume (cm3) Dimensions C (mm) Dimensions B (mm) Fluid Dimensions D (mm) Dimensions E (mm) Screw Type Case Guard Dimensions A (mm) Ambient Temperature and Water Temperature (Degree c) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One turbine oil (ISO VG32) 1 110 1 47.5 1.13 220 - 135 45 268 - 47.5 - Rc With 95 -5 to 60(No freezing) 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL60-10 05708692 103.23 SGD
Shipped after 2017-04-04
One turbine oil (ISO VG32) M5x0.8 35 M5 12.5 0.07 4 77 7 26 77 - 25 - Metric thread (M5) None 25 -5 to 60(No freezing) 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL10-M5 00607476 24.42 SGD
Shipped after 2017-04-04
One turbine oil (ISO VG32) 1 110 3/4 45 - 190 - 135 41 250 - 45 45 Rc With 90 -5 to 60(No freezing) 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL50-10 10286841 -
Discontinued
[x]
Oneturbineoil(ISOVG32) 41702 110 41702 45 1.06 190 - 135 41 250 Air 45 45 Rc With 90 (Nofreezing)-5to60 1   1PC 1 AL50-06 00607564 77.39 SGD
Shipped after 2017-04-04
Turbine oil class 1 (ISO VG32) 3/8 80 3/8 26.5 0.24 40 - 55 38 142 Air 26.5 30 Rc Included 53 -5 to 60 (no freezing) 1.0   1PC 1 AL30-03 05708647 -
Discontinued
[x]
Turbine oil (ISO VG32) Class 1 1/4 60 1/8 20 0.20 15 - 25 36 115 Air 20 - Rc Not available 40 -5-60 (Without freezing) 1.0   1PC 1 AL20-02 10286796 -
Discontinued
[x]
Turbine oil (ISO VG32) Class 1 1/4 80 3/8 26.5 0.24 30 - 55 38 142 Air 26.5 30 Rc Included 53 -5-60 (Without freezing) 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AL30-02 10286805 -
Discontinued
[x]
Turbine oil (ISO VG32) Class 1 1/2 110 1/2 35 0.47 50 - 135 40 176 Air 35 38 Rc Included 70 -5-60 (Without freezing) 1.0   1PC 1 AL40-04 10286832 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC