NoteBuy more than* S$200* and get FREE SHIPPING

Regulator

Caution
Pressure gauge and bracket set nut are not included.
Pressure Gauge Connection Diameter
1/8
Set Pressure Range (MPa)
0.05 - 0.85
Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Dimensions A (mm)
53
Maximum Working Pressure (MPa)
1.0
Caution
The pressure gauge and the bracket are not attached.
...see all
Product Options
Dimensions D (mm) Structure Port Size Body Size Weight (kg) Ambient Temperature and Water Temperature (Degree c) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
59 Relief type 3/8 3/8 0.29 -5 to 60 (no freezing) 31 116 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AR30-03 05708543 -
Discontinued
[x]
55 Release type 1/4 1/4 0.21 -5 to 60 (Without freezing) 28 101   1PC 1 AR25-02 06793647 -
Discontinued
[x]

Related Products

SMC

SMC