Buy more than* S$200* and get FREE SHIPPING

S coat S-Tec muscle E regular cutting edge

Outer Diameter Tolerance (mm)
0 - -0.03
Helix Angle (Degree)
50
Surface Processing
S coating
Blade Diameter (phi mm)
20
Shank Diameter (phi mm)
20
Blade Length (mm)
45
Overall Length (mm)
130
Number of Blades
3
Material
HIGH GRADE POWDER HSS (HIGH SPEED STEEL) STEC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSM 20.0 03879434 169.90 SGD
Shipped after 2017-09-28
ADD TO CART

Related Products