Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

S coat S-Tec muscle E regular cutting edge

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter Tolerance (mm)
0--0.03
Helix Angle (Degree)
50
Number of Blades
3
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 15 65 6 1pc 1 SSM 6.0 03879461 47.99 SGD
Shipped after 2018-06-27
10 20 75 7 1pc 1 SSM 7.0 03879477 55.99 SGD
Shipped after 2018-06-27
10 20 75 8 1pc 1 SSM 8.0 03879486 50.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products