Buy more than* S$200* and get FREE SHIPPING

Ball Valve, "Ace Ball", Straight Type One-Touch Connection Type

5.00 (1)
Maximum Working Pressure (MPa)
0.98
Type
Straight
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) TRUSCO Part Number 2014 TRUSCO Published Page A (P.T) x B (Tube Diameter phi) Inside Diameter R (phi mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) TRUSCO Part Number 2014 TRUSCO Published Page A (P.T) x B (Tube Diameter phi) Inside Diameter R (phi mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+80degreeC to -10degreeC 108-8254 - 3/8x8 6 Water, oil, air 1PC 1 BC-1308 02127106 20.99 SGD
In stock
+ 80degreeC to-10degreeC 108-8220 - 1/4x6 6 Water, oil, air 1PC 1 BC-1206 02127072 20.99 SGD
In stock
+ 80degreeC to-10degreeC 108-8238 - 1/4x8 6 Water, oil, air 1PC 1 BC-1208 02127081 20.99 SGD
In stock
+80degreeC to -10degreeC 108-8246 - 1/4x10 6 Water, oil, air 1PC 1 BC-1210 02127097 23.99 SGD
Shipped after 2018-03-01
+80degreeC to -10degreeC 108-8203 - 1/8x6 6 Water, oil, air 1PC 1 BC-1106 02127054 20.99 SGD
In stock
+80degreeC to -10degreeC 108-8211 - 1/8x8 6 Water, oil, air 1PC 1 BC-1108 02127063 20.99 SGD
In stock
+80deg C to -10deg C 108-8386 1-1321 3/8x10 6 - 1PC 1 BC-1310 02127115 24.99 SGD
In stock
+80deg C to -10deg C 108-8394 1-1321 3/8x10 8 - 1PC 1 BC-2310 02127124 31.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for direct pressure sandblasting
5
From Japan
On 2017-04-01 07:09:12
The hose comfort can also be used satisfactorily, it is again ordered.
This review is about item#02127115.

Related Products