Buy more than* S$200* and get FREE SHIPPING

Aceball Straight Type Peacock Type

5.00 (3)
Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Type
Straight
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page A(P.T) Inside Diameter R (phi mm) Operating Temperature Range (deg C) TRUSCO Part Number ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page A(P.T) Inside Diameter R (phi mm) Operating Temperature Range (deg C) TRUSCO Part Number ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1323 41647 6 +80deg C to -10deg C 108-8408 EA425BD-110 1PC 1 BD-1100 02127133 11.99 SGD
In stock
- 1/2 8 +80degreeC to -10degreeC 108-8432 - 1PC 1 BD-2400 02127167 15.99 SGD
In stock
- 1/4 6 + 80degreeC to-10degreeC 108-8416 EA425BD-210 1PC 1 BD-1200 02127142 11.99 SGD
In stock
- 3/8 6 +80degreeC to -10degreeC 108-8424 EA425BD-310 1PC 1 BD-1300 02127151 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For drain replacement of oilless air compressor
5
From Japan
On 2017-06-30 09:54:32
Since the original drain leaks air from the O-ring, purchase it as an alternative. Because it is a lever type, easy opening and closing. There was no air leak, I was satisfied.
This review is about item#2127142.
Used for compressor drain
5
From Japan
On 2017-01-15 21:22:59
It can be used without air leakage, it was difficult to turn the drain attached with screw first, but it is convenient, it is recommended.
This review is about item#2127133.
I am using it to drain the compressor
5
From Japan
On 2011-06-04 11:16:26
Lever is cheap and easy to use
This review is about item#02127133.

Related Products