Buy more than* S$200* and get FREE SHIPPING

Ball Valve, "Ace Ball", Straight Type, Water Faucet Type

3.57 (7)
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Type
Straight
...see all>
Product Options
ADD TO CART
TRUSCO Part Number A(P.T) Inside Diameter R (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number A(P.T) Inside Diameter R (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108-8467 3/8 6 + 80degreeC to-10degreeC 1PC 1 BL-1300 02127404 14.99 SGD
In stock
108-8475 1/2 8 +80degreeC to -10degreeC 1PC 1 BL-2400 02127413 19.99 SGD
In stock
108-8441 1/8 6 +80degreeC to -10degreeC 1PC 1 BL-1100 02127386 13.99 SGD
In stock
108-8459 1/4 6 +80degreeC to -10degreeC 1PC 1 BL-1200 02127395 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
A faucet from a drinking tank
4
From Japan
On 2017-10-01 17:57:44
Since the faucet included in the tank leaks and can not be used, even if it is in the kitchen if you are looking for water supply supplies, it is convenient to use even if it is in the kitchen and it is handy for everyone to use.
This review is about item#2127404.
Facility
5
From Japan
On 2017-07-08 14:48:47
I am handy to make it solid and put out a small amount.
This review is about item#2127413.
Used for aeration of aquarium
5
From Japan
On 2017-01-05 15:38:13
It is comfortable to use in a moderate operating situation, if possible, if there is a thin lock nut or a plastic washer - it is easy to adjust the direction of the cock lever at the time of installation.
This review is about item#2127413.
Drain cock
3
From Japan
On 2015-08-20 12:21:16
The color of the handle is described as red, and when it points out that the real thing is orange rather than red it was made due to the reflection of the PC screen. The real one is orange! MonotaRO immediately contact the manufacturer and change the description of the site! This is not a matter of the product but a matter of correspondence of the MonotaRO site.
Drain cock
3
From Japan
On 2015-08-05 03:18:14
① Brilliant red handle → Orange ② Handle position You can freely change the operating position of the handle depending on where you want, where you want to use freely → →? Is it? Is it? ③ Including screw threads, there are many scratches on the body
This review is about item#02127413.
Compressor drain discharge valve
4
From Japan
On 2013-07-24 14:06:55
The appearance (plating, making) is also good, and the operation of the ball valve is also no problem at all, but a little uneasy to the durability of the resin handle. Since I operate it once a day, I am interested in how many years I will have.
This review is about item#02127395.
Scheduled to be used as drain cock
1
From Japan
On 2011-06-14 12:41:57
The threaded part was 1/2, and although I purchased it with 1/2 socket, it caught in the middle and the socket could not be tightened to the end. I thought that there was a problem with the socket but thought through the taps but there was no abnormality. Next, when this product was passed through a die, it was shaved a little from the 4th mountain to 5th mountain from the tip. Once we squeezed the socket again, it was possible to install it with no catch. That is, the threading part of the product was defective. Since it was in a hurry this time it was processed without being returned, but since I have plans to use it yet, I will return it when the same trouble comes out the next time I purchase it next time.
This review is about item#02127413.

Related Products