Buy more than* S$200* and get FREE SHIPPING

Aceball Straight Type Inside and Outside Screw Type

4.67 (6)
Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
+80degreeC to -10degreeC
Type
Straight
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
...see all>
Product Options
ADD TO CART
A (R) X B (G) A (P.T) X B (P.F) Inside Diameter R (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A (R) X B (G) A (P.T) X B (P.F) Inside Diameter R (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1/4x1/8 6 108-7142 1PC 1 BM-1021 02127447 12.99 SGD
Shipped after 2018-01-22
- 3/8x1/4 6 108-7169 1PC 1 BM-1032 02127465 13.99 SGD
Shipped after 2018-01-22
- 3/8x3/8 8 108-7177 1PC 1 BM-2033 02127474 19.99 SGD
Shipped after 2018-01-22
- 1/8x1/8 6 108-7126 1PC 1 BM-1011 02127422 12.99 SGD
Shipped after 2018-01-22
1/8x1/4 1/8x1/4 6 108-7134 1PC 1 BM-1012 02127431 12.99 SGD
Shipped after 2018-01-22
- 1/4x1/4 6 108-7151 1PC 1 BM-1022 02127456 12.99 SGD
Shipped after 2018-01-22
- 1/2x3/8 8 108-7185 1PC 1 BM-2043 02127483 19.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Compressor work
5
From Japan
On 2017-12-13 12:37:55
In the nearby home center, we can find something I want very much and it is very useful in quick dispatch. There is no problem regarding goods as being firm.
This review is about item#2127456.
Used for carbon dioxide cooker
3
From Japan
On 2016-07-28 16:52:30
I used it because the size was fit
This review is about item#02127447.
Used for industrial piping
5
From Japan
On 2016-01-10 19:34:54
This time, I use it in piping and cost performance is very satisfied. Thank you very much. We will also purchase, so thank you.
This review is about item#02127456.
Compressor output shutdown
5
From Japan
On 2015-10-18 17:40:20
Comfortable with one touch, no air leak
This review is about item#02127456.
To the workplace airline
5
From Japan
On 2012-09-24 15:01:27
The shape of the lever is easy to operate and colors can also be eye-catching. Plating is too beautiful enough to float in a dirty workplace ... But this is OK. I use it to shut down to the sand blast line, but it is airtight so well that there is no complaints at this price.
This review is about item#02127456.
I use it for my own vacuum defoamer.
5
From Japan
On 2012-03-28 13:07:44
I think I got a good one. Dimensions and Zize are perfect as well.
This review is about item#02127456.

Related Products