Buy more than* S$200* and get FREE SHIPPING

Ball Valve, "Ace Ball", Straight Type The Kapler Socket Connection Type

4.67 (3)
Inside Diameter R (phi mm)
6
Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Type
Straight
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
...see all>
Product Options
ADD TO CART
A(P.T) Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A(P.T) Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8 + 80degreeC to-10degreeC 108-8521 1PC 1 BO-1300 02127517 17.99 SGD
Shipped after 2018-05-28
1/8 +80degreeC to -10degreeC 108-8505 1PC 1 BO-1100 02127492 15.99 SGD
Shipped after 2018-05-28
1/4 +80degreeC to -10degreeC 108-8513 1PC 1 BO-1200 02127501 15.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pressure test
5
From Japan
On 2015-08-28 07:35:02
Compact and easy to use.
This review is about item#02127501.
CO 2 gas pressure cooker
4
From Japan
On 2015-03-30 14:32:52
Cock knob is hard! I think that it will be lighter if it is made lever type
This review is about item#02127501.
Rear shock suffocation gas filling
5
From Japan
On 2013-03-01 17:09:28
Although it is a little hard to turn the valve of the knob, it can be said that it is a silky construction. I will continue to write in the future.
This review is about item#02127492.

Related Products