Buy more than* S$200* and get FREE SHIPPING

Aceball Straight Type Both Outside Screw Type

4.29 (7)
Maximum Working Pressure (MPa)
0.98
Type
Straight
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page A (P.T) X B (P.F) Inside Diameter R (phi mm) Fluid Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page A (P.T) X B (P.F) Inside Diameter R (phi mm) Fluid Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1323 1/8x1/4 6 - +80deg C to -10deg C 108-7053 1PC 1 BS-1012 02127641 18.99 SGD
Shipped after 2018-02-26
1-1323 1/4x3/8 6 - +80deg C to -10deg C 108-7088 1PC 1 BS-1023 02127675 13.99 SGD
In stock
1-1323 1/4x1/8 6 - +80deg C to -10deg C 108-7061 1PC 1 BS-1021 02127657 18.99 SGD
Shipped after 2018-02-26
- 3/8x1/4 6 Water, oil, air +80deg C - -10deg C - 1PC 1 BS-1032 02127684 13.99 SGD
In stock
- 1/4x1/4 6 Water, oil, air +80degreeC to -10degreeC 108-7070 1PC 1 BS-1022 02127666 12.99 SGD
In stock
- 3/8x3/8 6 Water, oil, air +80degreeC to -10degreeC 108-7100 1PC 1 BS-1033 02127693 13.99 SGD
In stock
- 1/2x1/2 8 Water, oil, air + 80degreeC to-10degreeC 108-7118 1PC 1 BS-2044 02127702 19.99 SGD
In stock
- 1/8x1/8 6 Water, oil, air + 80degreeC to-10degreeC 108-7045 1PC 1 BS-1011 02127632 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Kerosene tank outlet
3
From Japan
On 2018-01-12 16:17:56
It seems that the path of the liquid is thin, it seems that it takes some time to stock it in the tank.
This review is about item#02127702.
Used for compressor
4
From Japan
On 2017-12-27 18:26:03
Air leak from the steering wheel part of the cock of the air compressor. This product is handy because it is long and lever operation is easy. It is a pity that I thought that there was a step in the inside and the hole was straight. Because it feels like resistance to air.
This review is about item#2127666.
Instrumentation air supply
3
From Japan
On 2016-11-08 12:15:20
Although there is no dissatisfaction with the product itself, since the screws were 1/4 and 1/4 in the product introduction, in fact it was PT 1/4 and PF 1/4 respectively despite wanting both PT 1/4 both screws I did not notice and ordered it. I found out if I look closely ....
This review is about item#2127632.
For well water filter drain
5
From Japan
On 2016-01-20 11:16:58
In order to reliably prevent leakage, we increased the ball valve to facilitate opening and closing. Smooth opening and closing is possible and there is no problem.
This review is about item#02127684.
Output opening and closing of the compressor
5
From Japan
On 2015-10-18 17:23:48
Comfortable with one touch, no air leak
This review is about item#02127666.
Modification of compressor
5
From Japan
On 2015-09-11 14:54:05
Assortment products are safe because they are good quality even at low prices.
This review is about item#02127666.
Water and air piping
5
From Japan
On 2014-12-02 15:21:11
It can always be used with confidence by making it neat.
This review is about item#02127666.

Related Products