Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Valve, "Ace Ball", Straight Type Hose Joint Type

Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
+ 80degreeC to-10degreeC
Type
Straight
Application
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
...see all>
Product Options
ADD TO CART
A (P.T) x B (Outer Dimension phi) Inside Diameter R (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A (P.T) x B (Outer Dimension phi) Inside Diameter R (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8x10.5 6 108-8009 1PC 1 BY-1310 02127851 14.99 SGD
In stock
1/4x8.0 6 108-7983 1PC 1 BY-1208 02127833 13.99 SGD
In stock
1/4x9.0 6 108-7991 1PC 1 BY-1209 02127842 13.99 SGD
In stock
1/2x14.0 8 108-8017 1PC 1 BY-2414 02127867 20.99 SGD
In stock
ADD TO CART

Related Products