Buy more than* S$200* and get FREE SHIPPING

Both Straight Roller Type Inner Screw-Type Insert

4.00 (4)
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 - 80
Type
Straight
...see all
Product Options
ADD TO CART
A (P.T) X B (P.T) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A (P.T) X B (P.T) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8(outer) x 1/8(inner) 37 109-0712 1PC 1 CM-1011 02127991 9.94 SGD
Shipped after 2017-09-25
1/4(outer) x 1/4(inner) 42 109-0721 1PC 1 CM-1022 02128007 10.81 SGD
Shipped after 2017-09-25
3/8(outer) x 3/8(inner) 45 109-0739 1PC 1 CM-1033 02128016 11.61 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Compressed air piping
4
From Japan
On 2017-01-05 16:20:05
It is useful because it has a small overall volume above and below the internal and external threads.
This review is about item#2128016.
Fertilizer mixing
5
From Japan
On 2014-10-29 14:40:00
I use it to mix liquid fertilizer into irrigation. Although it is used outdoors for more than one year, the metal part does not rust, the plastic part does not break, water does not leak, it can be opened and closed tightly without garbage clogging.
This review is about item#02127991.
Fluid and carbon dioxide gas
5
From Japan
On 2013-08-21 17:49:16
In the ball joint, the durability was low, and there were many times that air leaked in use for several months, so it became no longer leaked after changing to a needle valve,
This review is about item#02127991.
Air valve
2
From Japan
On 2012-08-06 20:45:31
The line part through which air passes is so thin that it can be a bottleneck on the line. Attention is required at the time of purchase.
This review is about item#02128016.

Related Products