Buy more than* S$200* and get FREE SHIPPING

Inner & Outer Screw Type / Insert In Both Roller Angle Type

4.40 (5)
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
+80 - -10
Type
Angle
...see all
Product Options
ADD TO CART
A (P.T) X B (P.T) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A (P.T) X B (P.T) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8(outer) x 1/8(inner) 21 109-7008 1PC 1 CM-3011 02128025 9.94 SGD
Shipped after 2017-07-24
1/4(outer) x 1/4(inner) 24 109-7016 1PC 1 CM-3022 02128034 10.81 SGD
Shipped after 2017-07-24
3/8(outer) x 3/8(inner) 25 109-7024 1PC 1 CM-3033 02128043 11.61 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Compressor outlet valve
5
From Japan
On 2017-05-12 10:40:31
Although it is used for the outlet valve of the compressor, it is inexpensive, compact and useful at all without trouble in use.
This review is about item#02128034.
Piping
5
From Japan
On 2016-08-25 22:18:27
It is compact and easy to use.
This review is about item#2128034.
Make carbonated drinks
2
From Japan
On 2015-11-05 08:13:04
Water leaks, it rusts.
This review is about item#02128034.
Used as a drain valve of air compressor
5
From Japan
On 2015-05-29 22:44:05
The drain valve of the air compressor for DIY is located under the air tank and it is difficult to spin and the hands are contaminated every time it comes in contact with the valve because rusting oil and water coming out from the tank are attached to the valve and it is dirty, so the PT elbow (part number: PL - 2F - 2M) combined with the air bleeding dial to put it sideways Installed It is easy to remove the air and it is satisfactory
This review is about item#02128034.
Blocked by carbon dioxide
5
From Japan
On 2013-07-21 00:39:16
It is easy to do when taking out contents as it is bent in L shape.
This review is about item#02128025.

Related Products