Buy more than* S$200* and get FREE SHIPPING

Ciccolo Straight Type Both Outside Screw Type

5.00 (1)
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Maximum Working Pressure (MPa)
0.98
Type
Straight
...see all>
Product Options
ADD TO CART
Fluid 2014 TRUSCO Published Page A (P.T) X B (P.T) Dimensions L (mm) Operating Temperature Range (deg C) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid 2014 TRUSCO Published Page A (P.T) X B (P.T) Dimensions L (mm) Operating Temperature Range (deg C) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-1329 3/8 (outside) x 3/8 (outside) 50 -10 to 80 Finish brass / chrome plated 109-7091 1PC 1 CS-1033 02128077 13.99 SGD
In stock
- 1-1329 Eighth (outer) x 1/8 (outside) 46 -10 to 80 Finish brass / chrome plated 109-7075 1PC 1 CS-1011 02128052 10.99 SGD
In stock
Water, oil, air - 1/4(outer)x1/4 (outer) 46 -10 - 80 Brass / chrome finishing 109-7083 1PC 1 CS-1022 02128061 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchased for vacuum air pressure
5
From Japan
On 2015-05-06 16:49:01
Although it is inexpensive, it is easy to handle and satisfied.
This review is about item#02128061.

Related Products