Buy more than* S$200* and get FREE SHIPPING

Both Straight Roller Type Inner Screw-Type Chip

4.17 (6)
Purpose
Pneumatic equipment such as compressor Small pumps and ancillary equipment Marine boat and agricultural equipment(br>Copper piping for hydraulic equipment Science / medical equipment Machine tools and equipment Other industrial machinery an
Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
-10 - 80
Type
Straight
...see all>
Product Options
ADD TO CART
A (P.T) X B (P.T) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A (P.T) X B (P.T) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8(inside)x1/8 (inside) 32 109-7041 1PC 1 CW-1011 02128086 9.99 SGD
In stock
1/4(inside)x1/4 (inside) 36 109-7059 1PC 1 CW-1022 02128095 10.99 SGD
In stock
3/8(inside)x3/8 (inside) 40 109-7067 1PC 1 CW-1033 02128104 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Piping
2
From Japan
On 2017-05-12 22:06:05
I used it for fine adjustment of a small amount of tap water, but stopped water can not be stopped even if the knob was closed in two months. For the time being, I exchanged for the same thing, but I hope it will not break this time.
This review is about item#2128104.
Piping
5
From Japan
On 2016-08-25 22:18:44
It is compact and easy to use.
This review is about item#2128095.
Used for carbon dioxide mini-plant
5
From Japan
On 2016-07-28 16:43:23
Although I used a ball valve, the carbon dioxide gas is smaller than the air than the air so leaks have occurred due to permanent use, so I changed it to a needle type. It is good now.
This review is about item#02128086.
Modification of compressor
5
From Japan
On 2015-09-11 14:53:08
Aso's products are low price and good quality, I recommend.
This review is about item#02128095.
It is used for adjustment of stock solution feed of the diluter.
3
From Japan
On 2015-04-20 19:28:33
Although the stock solution is sucked in at a negative pressure of about 1.5 atmospheres, the flow rate adjustment at the low flow rate range is not linear at the same time but the flow rate increases at once in about 2 to 3 rotations. It is desirable to be able to adjust the diaphragm a little more in the low flow range.
This review is about item#02128104.
For water use piping
5
From Japan
On 2015-01-20 17:39:51
Used as a drain valve. Small amount, although it is space-saving, it is not suitable for fine adjustment. However, it matches the purpose of use, and the price is fine as it is.
This review is about item#02128104.

Related Products