Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose Joint Type Roller Series Chip Type Straight

5.00 (3)
Fluid
Water, oil, air
Maximum Working Pressure (MPa)
0.98
Type
Straight
...see all>
Product Options
ADD TO CART
A (Outer Diameter ) x B (Outer Diameter) Dimensions L (mm) Operating Temperature Range (deg C) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A (Outer Diameter ) x B (Outer Diameter) Dimensions L (mm) Operating Temperature Range (deg C) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5x10.5 116 +80 to -10 109-7377 1-1329 1PC 1 CY-2310 02128165 17.99 SGD
In stock
9x9 110 +80 - -10 109-7369 - 1PC 1 CY-2209 02128156 14.99 SGD
In stock
8x8 110 +80 - -10 109-7351 - 1PC 1 CY-2208 02128147 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2017-01-03 20:03:28
I purchased my own Scott Euler but I did not make it after all, so it became useless shorts. Things are really nice. However, I am in a tool holder without using this wonderful item.
This review is about item#2128147.
Branching of painted piping
5
From Japan
On 2016-10-13 19:56:07
Although I am using it several times, there is no problem, there is no leakage and performance is sufficient.
This review is about item#2128147.
City gas air tightness inspection
5
From Japan
On 2016-06-10 11:44:52
Connected to the manometer and used. Compact and easy to operate. Connected between the blood pressure test pump and manometer. Since the pump itself has no airtightness, after raising the pressure to the specified value, close the valve and use it. The connecting part (screw) needs to be sealed by applying a sealing agent such as new tightness.
This review is about item#02128165.

Related Products