Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Tube Outside Diameter d (phimm) Attachment Screw (d1) Dimension B1 (mm) Dimensions d2 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Tube Outside Diameter d (phimm) Attachment Screw (d1) Dimension B1 (mm) Dimensions d2 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 45 - - 12 PT3/8 22 UNF3/4x16 24 1PC 1 FS-1312 05816045 5.99 SGD
In stock
About39 2-2119 176-8492 6 PT3/8 17 UNF7/16x20 16 1PC 1 FS-1306 05816027 3.99 SGD
In stock
About49 - - 15 PT3/8 24 UNF7/8x14 27 1PC 1 FS-1315 05816194 11.99 SGD
Shipped after 2018-01-25
About51 - - 15 PT1/2 24 UNF7/8x14 27 1PC 1 FS-1415 05816002 17.99 SGD
Shipped after 2018-01-23
About60 - - 19.05 PT3/4 28 UNF1 1/16x14 32 1PC 1 FS-1606 05816054 14.99 SGD
In stock
About54 - - 15 PT3/4 28 UNF7/8x14 27 1PC 1 FS-1615 05816063 13.99 SGD
Shipped after 2018-01-25
About41 - - 6 PT1/2 22 UNF7/16x20 16 1PC 1 FS-1406 05815941 4.99 SGD
In stock
About54 - - 15.88 PT3/4 28 UNF7/8x14 27 1PC 1 FS-1605 05816036 13.99 SGD
In stock
About39 - - 10 PT1/8 17 UNF5/8x18 21 1PC 1 FS-1110 05816142 6.99 SGD
Shipped after 2018-01-25
About43 - - 12.7 PT1/4 22 UNF3/4x16 24 1PC 1 FS-1204 05816176 5.99 SGD
In stock
About39 2-2119 176-8484 10 PT1/4 17 UNF5/8x18 21 1PC 1 FS-1210 05816097 3.99 SGD
In stock
About43 - - 12 PT1/4 22 UNF3/4x16 24 1PC 1 FS-1212 05816081 8.99 SGD
Shipped after 2018-01-25
About49 - - 15.88 PT3/8 24 UNF7/8x14 27 1PC 1 FS-1305 05815932 13.99 SGD
Shipped after 2018-01-23
About 47 - 176-8573 12 PT1/2 22 UNF3/4x16 24 1PC 1 FS-1412 05815984 5.99 SGD
In stock
About 41 - - 6.35 PT1/2 22 UNF7/16x20 16 1PC 1 FS-1402 05815871 4.99 SGD
In stock
About 39 - 176-8514 8 PT3/8 17 UNF1/2x20 17 1PC 1 FS-1308 05815887 3.99 SGD
In stock
About 41 - 406-8416 9.53 PT3/8 17 UNF5/8x18 21 1PC 1 FS-1303 05815896 3.99 SGD
In stock
About 41 - 176-8531 10 PT3/8 17 UNF5/8x18 21 1PC 1 FS-1310 05815905 3.99 SGD
In stock
About 45 - - 12.7 PT3/8 22 UNF3/4x16 24 1PC 1 FS-1304 05815914 5.99 SGD
In stock
About 39 - - 6.35 PT3/8 17 UNF7/16x20 16 1PC 1 FS-1302 05815923 3.99 SGD
In stock
About 42 - 176-8549 8 PT1/2 22 UNF1/2x20 17 1PC 1 FS-1408 05815957 4.99 SGD
In stock
About 43 - - 9.53 PT1/2 22 UNF5/8x18 21 1PC 1 FS-1403 05815966 5.99 SGD
In stock
About 43 - 176-8565 10 PT1/2 22 UNF5/8x18 21 1PC 1 FS-1410 05815975 5.99 SGD
In stock
About 47 - 406-8424 12.7 PT1/2 22 UNF3/4x16 24 1PC 1 FS-1404 05815993 5.99 SGD
In stock
About 51 - - 15.88 PT1/2 24 UNF7/8x14 27 1PC 1 FS-1405 05816011 10.99 SGD
In stock
About 39 - - 9.53 PT1/4 17 UNF5/8x18 21 1PC 1 FS-1203 05816106 3.99 SGD
In stock
About 37 - 176-8468 8 PT1/4 14 UNF1/2x20 17 1PC 1 FS-1208 05816115 2.99 SGD
In stock
About 37 - 406-8408 6.35 PT1/4 14 UNF7/16x20 16 1PC 1 FS-1202 05816124 2.99 SGD
In stock
About 37 - 176-8441 6 PT1/4 14 UNF7/16x20 16 1PC 1 FS-1206 05816133 2.99 SGD
In stock
About 39 - - 9.53 PT1/8 17 UNF5/8x18 21 1PC 1 FS-1103 05816151 3.99 SGD
Shipped after 2018-01-23
About 34 - 176-8433 8 PT1/8 14 UNF1/2x20 17 1PC 1 FS-1108 05816167 2.99 SGD
In stock
About 34 - 176-8417 6 PT1/8 12 UNF7/16x20 16 1PC 1 FS-1106 05816185 2.99 SGD
In stock
About 34 - - 6.35 PT1/8 12 UNF7/16x20 16 1PC 1 FS-1102 05816203 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Air compressor piping
5
From Japan
On 2017-12-22 14:48:51
I think that all the products of this manufacturer are high in COSPA.
This review is about item#5816133.
Junction between flare piping and pipe piping
4
From Japan
On 2017-10-05 19:57:58
It can be used normally. It is all right if there is one for nuts for refrigerant piping.
This review is about item#5816124.
Connection of copper pipe
4
From Japan
On 2017-03-05 16:18:26
There is no inferiority to the product which is normally sold, if there is, there is a copper pipe hanging when tightening like normal sale items
This review is about item#5816027.
Grease for air conditioner For connecting lubricating pipe
5
From Japan
On 2016-11-25 14:22:43
It was good for the price, I hope in the future.
This review is about item#5816185.
Maintenance
4
From Japan
On 2016-05-13 18:16:42
It's neither good nor bad.
This review is about item#05815905.
Process flare on copper pipe, take out sample gas and input part of adapter to sensor
2
From Japan
On 2016-01-29 11:04:21
I want materials made of steel or stainless steel. There are various occasions about the use place, so there was a time when it was not possible to deal with if it was only brass.
This review is about item#05816185.
Gas piping
5
From Japan
On 2015-10-08 15:51:00
It was a solid part
This review is about item#05815905.
It was used as an oil supply part.
5
From Japan
On 2015-02-20 15:07:49
I am satisfied with the request.
This review is about item#05816115.
For attaching a piping valve
5
From Japan
On 2014-09-27 13:32:50
very good
This review is about item#05816115.
Portable water heater We are using it for piping in a hot water everywhere
5
From Japan
On 2013-04-03 19:09:08
There is no water leakage, cost performance is the best.The spanner is easy to hang and the fastening work is easy.
This review is about item#05815871.

Related Products