Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D (phi mm) Connecting Diameter D Dimensions L (mm) Port Size (phimm) Material Fluid Temperature (Degree C) TRUSCO Part Number Working Pressure Weight (g) 2014 TRUSCO Published Page Attachment Screw (d) Dimension La (mm) Dimention D1 (phimm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Connecting Diameter D Dimensions L (mm) Port Size (phimm) Material Fluid Temperature (Degree C) TRUSCO Part Number Working Pressure Weight (g) 2014 TRUSCO Published Page Attachment Screw (d) Dimension La (mm) Dimention D1 (phimm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rc1/4 - 9 Stainless steel (SUS304) -50 to 150 409-0811 3.43MPa 30 1-1313 - - - - 1PC 1 HF-7209 48861775 14.99 SGD
In stock
8 - 49 - Brass - 409-0748 - - - PT1/2 29 4.5 24 1PC 1 HF-1408 05819475 13.99 SGD
In stock
9.5 - 45 - Brass - 409-0730 - - - PT3/8 28 6 21 1PC 1 HF-1395 05819597 6.99 SGD
In stock
12.7 - 49 - Brass - 409-0802 - - 1-1314 PT1/2 29 9.5 24 1PC 1 HF-1440 05819511 13.99 SGD
In stock
16 - 45 - Brass - 409-0713 - - - PT3/8 28 11.5 21 1PC 1 HF-1316 05819484 6.99 SGD
In stock
16 - 49 - Brass - 409-0799 - - - PT1/2 29 11.5 24 1PC 1 HF-1416 05819493 13.99 SGD
In stock
14 - 49 - Brass - 409-0781 - - - PT1/2 29 10 24 1PC 1 HF-1414 05819502 13.99 SGD
In stock
12 - 49 - Brass - 409-0772 - - - PT1/2 29 8 24 1PC 1 HF-1412 05819527 13.99 SGD
In stock
9 - 49 - Brass - 409-0756 - - - PT1/2 29 5.5 24 1PC 1 HF-1409 05819536 13.99 SGD
In stock
10.5 - 49 - Brass - 409-0764 - - - PT1/2 29 7 24 1PC 1 HF-1410 05819545 13.99 SGD
In stock
9 - 45 - Brass - 409-0675 - - - PT3/8 28 5.5 21 1PC 1 HF-1309 05819554 6.99 SGD
In stock
14 - 45 - Brass - 409-0705 - - - PT3/8 28 10 21 1PC 1 HF-1314 05819563 6.99 SGD
In stock
7 - 41 - Brass - 409-0616 - - - PT1/4 26 4 17 1PC 1 HF-1207 05819572 4.99 SGD
In stock
12 - 45 - Brass - 409-0691 - - - PT3/8 28 8 21 1PC 1 HF-1312 05819581 6.99 SGD
In stock
12.7 - 45 - Brass - 409-0721 - - - PT3/8 28 9.5 21 1PC 1 HF-1340 05819606 6.99 SGD
In stock
8 - 45 - Brass - 409-0667 - - - PT3/8 28 4.5 21 1PC 1 HF-1308 05819615 6.99 SGD
In stock
10.5 - 41 - Brass - 409-0641 - - - PT1/4 26 7 17 1PC 1 HF-1210 05819624 6.99 SGD
In stock
9.5 - 41 - Brass - 409-0659 - - - PT1/4 26 5.5 17 1PC 1 HF-1295 05819633 4.99 SGD
In stock
9 - 41 - Brass - 409-0632 - - - PT1/4 26 5.5 17 1PC 1 HF-1209 05819642 4.99 SGD
In stock
8 - 41 - Brass - 409-0624 - - - PT1/4 26 4.5 17 1PC 1 HF-1208 05819651 4.99 SGD
In stock
10.5 - 45 - Brass - 409-0683 - - - PT3/8 28 7 21 1PC 1 HF-1310 05819667 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
To an air tool
5
From Japan
On 2017-12-18 15:32:47
Excellent cost performance, even if you use it is not a problem at all.
This review is about item#5819536.
Connection around water
3
From Japan
On 2017-11-10 17:44:27
It is normal without permission, but it is normal, but it is good if it is a little cheaper.
This review is about item#5819545.
Used as outlet of decompression box
4
From Japan
On 2017-03-16 15:25:43
Combined with external screw hose nipple, it was used as inlet for outlet of decompression box. There was no particular problem.
This review is about item#5819572.
I used it as a painting tool
5
From Japan
On 2017-01-05 18:00:20
It was great - ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー
This review is about item#5819615.
Used for joint of vacuum pump and hose
5
From Japan
On 2016-01-26 14:46:05
I connected this 9 mm hose with this nipple. There is no saying if rubber packing is attached.
This review is about item#05819624.
compressor
4
From Japan
On 2015-10-02 15:41:48
It can be used normally.
This review is about item#05819642.
Hose connection from a tap
5
From Japan
On 2015-06-11 18:34:30
Hose connection of different diameter went well and I am satisfied.
This review is about item#05819511.
Air piping
5
From Japan
On 2015-04-13 21:15:41
Male is cheap but female is high. I am happy that it will be cheaper.
This review is about item#05819615.
Tire pneumatic filling
5
From Japan
On 2015-01-12 21:17:27
very good
This review is about item#05819572.
Air hose fitting
5
From Japan
On 2015-01-05 17:03:19
It is cheap and saved
This review is about item#05819572.

Related Products