Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimention D1 (phimm) Dimension D (phi mm) Dimension L1 (mm) Dimensions L (mm) Attachment Screw (d1) Dimension La (mm) Dimensions d2 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Dimension D (phi mm) Dimension L1 (mm) Dimensions L (mm) Attachment Screw (d1) Dimension La (mm) Dimensions d2 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 9 22 About 50 PT1/4 26 PF1/4 16 1PC 1 HL-1209 05820132 7.40 SGD
In stock
3 6 17 About 37 PT1/8 19 PF1/8 12 1PC 1 HL-1116 05820141 5.55 SGD
In stock
4.5 8 22 About 50 PT1/4 26 PF1/4 16 1PC 1 HL-1208 05820193 7.40 SGD
In stock
11.5 16 28 About 65 PT3/8 31 PF1/2 24 1PC 1 HL-1316 05820245 12.52 SGD
In stock
4 7 17 About 37 PT1/8 19 PF1/8 12 1PC 1 HL-1117 05820157 5.55 SGD
In stock
10 14 29 About 65 PT1/2 31 PF1/2 24 1PC 1 HL-1414 05820114 13.04 SGD
In stock
11.5 16 29 About 65 PT1/2 31 PF1/2 24 1PC 1 HL-1416 05820123 13.04 SGD
In stock
3 6 22 About fifty PT1/4 26 PF1/4 16 1PC 1 HL-1206 05820166 7.81 SGD
In stock
7 10.5 24 About 53 PT1/4 27 PF3/8 19 1PC 1 HL-1210 05820105 8.65 SGD
In stock
10 14 28 About 65 PT3/8 31 PF1/2 24 1PC 1 HL-1314 05820236 12.52 SGD
Shipped after 2017-12-21
4 7 22 About 50 PT1/4 26 PF1/4 16 1PC 1 HL-1207 05820175 7.40 SGD
In stock
7 10.5 25 About 53 PT3/8 27 PF3/8 19 1PC 1 HL-1310 05820211 10.50 SGD
In stock
9 12.7 29 About65 PT1/2 31 PF1/2 24 1PC 1 HL-1440 05820272 13.90 SGD
In stock
15 20.5 34 About72 PT3/4 35 PF3/4 30 1PC 1 HL-1620 05820096 57.06 SGD
Shipped after 2017-12-21
4.5 8 25 About53 PT3/8 26 PF1/4 16 1PC 1 HL-1308 05820202 10.80 SGD
Shipped after 2017-12-21
5 9 25 About53 PT3/8 26 PF1/4 16 1PC 1 HL-1309 05820184 9.68 SGD
In stock
9 12.7 28 About65 PT3/8 31 PF1/2 24 1PC 1 HL-1340 05820227 12.52 SGD
In stock
4.5 8 29 About58 PT1/2 26 PF1/4 16 1PC 1 HL-1408 05820281 13.62 SGD
Shipped after 2017-12-22
5 9 29 About58 PT1/2 26 PF1/4 16 1PC 1 HL-1409 05820254 13.62 SGD
Shipped after 2017-12-22
7 10.5 29 About56 PT1/2 27 PF3/8 19 1PC 1 HL-1410 05820263 13.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2017-03-20 19:40:00
It was more compact than I expected and firmly without air leakage.
This review is about item#5820157.
Light oil outlet
5
From Japan
On 2016-07-10 07:35:24
There are places where it is difficult to understand the picture of the product, but it is good to make it firm. I used it as a take-out opening of a light oil tank, but there is no oil leak at present.
This review is about item#05820184.
Used for oil pipe connection of light oil
5
From Japan
On 2016-02-23 18:15:33
The price is reasonably cheap, the goods are solid, the ash products use other but no problematic things.
This review is about item#05820105.
Water level quantity of rainwater tank connected transparent hose, for visual confirmation
5
From Japan
On 2015-05-08 05:06:22
1) L type hose joint uses all kinds of fluid well, industrial products are now selling goods of various kinds of convenience and making it convenient.
This review is about item#05820141.
Gas piping
5
From Japan
On 2014-03-31 17:32:38
It's a nice little one. Easy to use with high accuracy. Price slightly higher
This review is about item#05820141.
For vessels fuel tank
3
From Japan
On 2013-07-28 20:51:19
In the neighborhood there is no stock of 3/8 size, purchase here considering delivery time and time to store. There is no problem in terms of quality. I am satisfied.
This review is about item#05820211.

Related Products