Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D (phi mm) Dimensions L (mm) Material TRUSCO Part Number Attachment Screw (d) Dimension La (mm) Dimention D1 (phimm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimensions L (mm) Material TRUSCO Part Number Attachment Screw (d) Dimension La (mm) Dimention D1 (phimm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 73 True brass 325-6081 PT1 41 20 35 1PC 1 HN-1827 05819441 12.67 SGD
In stock
40 100 Brass 325-6065 PT1 1/2 61 30 51 1PC 1 HN-1040 05819457 32.90 SGD
In stock
34 96 True brass 325-6057 PT1 1/4 58 24 45 1PC 1 HN-1034 05819432 25.34 SGD
In stock
52 132 Brass - PT2 86 40 63 1PC 1 HN-1052 05819466 60.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it for a new air hose plumbing work.
5
From Japan
On 2017-04-19 16:50:06
It is very good. Work went smoothly, and the hose stopped steadily.
This review is about item#5819441.
When the rubber air hose connection
4
From Japan
On 2016-09-30 18:23:59
Products without any trouble once you're using until now, is to make you firm. Should it become a little more cheaply.
This review is about item#5819441.
Connect to the seawater circulation machine of ship
5
From Japan
On 2016-06-07 16:50:54
I think the thickness of the bamboo shoots also a good commodity there enough
This review is about item#05819441.

Related Products