Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Attachment Screw (d) Dimension La (mm) Dimention D1 (phimm) Dimensions B (mm) Dimension D (phi mm) Dimensions L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Screw (d) Dimension La (mm) Dimention D1 (phimm) Dimensions B (mm) Dimension D (phi mm) Dimensions L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PT1 36 9.5 35 14 68 Brass 409-1086 1PC 1 HN-1814 05816632 15.99 SGD
In stock
PT1/8 20 2.5 12 5 34 Brass 374-0013 1PC 1 HN-1105 05816641 0.99 SGD
In stock
PT1/8 20 3 12 6 34 Brass 374-0021 1PC 1 HN-1106 05816596 0.99 SGD
In stock
PT1/8 20 3.5 12 6.5 34 Brass 409-0942 1PC 1 HN-1165 05816745 0.99 SGD
In stock
PT1/8 20 4 12 7 34 Brass 374-0030 1PC 1 HN-1107 05816797 1.99 SGD
In stock
PT1/8 20 5 12 8 34 Brass 374-0048 1PC 1 HN-1108 05816781 0.99 SGD
In stock
PT1/8 20 5.5 12 9 34 Brass 374-0056 1PC 1 HN-1109 05816553 1.99 SGD
In stock
PT1/8 20 6 12 10.5 34 True brass 374-0064 1PC 1 HN-1110 05817034 1.99 SGD
In stock
PT1/8 20 6 12 12 34 Brass 409-0934 1PC 1 HN-1112 05817043 1.99 SGD
In stock
PT1/4 26 3 14 6 41 Brass 374-0072 1PC 1 HN-1206 05817052 1.99 SGD
In stock
PT1/4 26 3.5 14 6.5 41 True brass 409-0985 1PC 1 HN-1265 05817061 1.99 SGD
In stock
PT1/4 26 4 14 7 41 Brass 374-0081 1PC 1 HN-1207 05817077 1.99 SGD
In stock
PT1/4 26 4.5 14 8 41 Brass 374-0099 1PC 1 HN-1208 05816684 1.99 SGD
In stock
PT1/4 26 5 14 9 41 True brass 374-0102 1PC 1 HN-1209 05816666 1.99 SGD
In stock
PT1/4 26 6 14 9.5 41 True brass 409-0993 1PC 1 HN-1295 05816946 1.99 SGD
In stock
PT1/4 26 7 14 10.5 41 True brass 374-0111 1PC 1 HN-1210 05816571 1.99 SGD
In stock
PT1/4 26 8.5 14 12 41 Brass 374-0129 1PC 1 HN-1212 05816587 1.99 SGD
In stock
PT1/4 26 9 14 12.7 41 Brass 409-0977 1PC 1 HN-1240 05817025 1.99 SGD
In stock
PT1/4 26 9 14 13 41 Brass 409-0951 1PC 1 HN-1213 05817016 1.99 SGD
In stock
PT1/4 26 9 14 14 41 Brass 374-0137 1PC 1 HN-1214 05817007 2.99 SGD
In stock
PT1/4 29 9 17 16 46 Brass 409-0969 1PC 1 HN-1216 05816991 2.99 SGD
In stock
PT3/8 29 3 17 6 46 True brass 409-1001 1PC 1 HN-1306 05816982 2.99 SGD
In stock
PT3/8 29 4 17 7 46 Brass 409-1019 1PC 1 HN-1307 05816973 2.99 SGD
In stock
PT3/8 29 4.5 17 8 46 True brass 374-0145 1PC 1 HN-1308 05816964 2.99 SGD
In stock
PT3/8 29 5.5 17 9 46 True brass 374-0153 1PC 1 HN-1309 05816824 2.99 SGD
In stock
PT3/8 29 5.5 17 9.5 46 Brass 409-1027 1PC 1 HN-1395 05816955 2.99 SGD
In stock
PT3/8 29 7 17 10.5 46 Brass 374-0161 1PC 1 HN-1310 05817086 2.99 SGD
In stock
PT3/8 29 8 17 12 46 True brass 374-0170 1PC 1 HN-1312 05816937 2.99 SGD
In stock
PT3/8 29 8.5 17 12.7 46 Brass 374-0218 1PC 1 HN-1340 05816921 2.99 SGD
In stock
PT3/8 29 9.5 17 13.5 46 True brass 374-0188 1PC 1 HN-1313 05816912 2.99 SGD
In stock
PT3/8 29 10 17 14 46 True brass 374-0196 1PC 1 HN-1314 05816903 2.99 SGD
In stock
PT3/8 29 11 17 16 46 True brass 374-0200 1PC 1 HN-1316 05816894 2.99 SGD
In stock
PT1/2 29 3 22 6 50 True brass 409-1035 1PC 1 HN-1406 05816885 3.99 SGD
In stock
PT1/2 29 3.5 22 7 50 Brass 409-1043 1PC 1 HN-1407 05816876 3.99 SGD
In stock
PT1/2 29 4 22 8 50 Brass 374-0226 1PC 1 HN-1408 05816867 3.99 SGD
In stock
PT1/2 29 5 22 9 50 Brass 374-0234 1PC 1 HN-1409 05816851 3.99 SGD
In stock
PT1/2 29 6 22 10.5 50 True brass 374-0242 1PC 1 HN-1410 05816842 3.99 SGD
In stock
PT1/2 29 7.5 22 12 50 True brass 374-0251 1PC 1 HN-1412 05816833 3.99 SGD
In stock
PT1/2 29 8 22 12.7 50 True brass 374-0315 1PC 1 HN-1440 05816605 3.99 SGD
In stock
PT1/2 29 9.5 22 13.5 50 True brass 374-0269 1PC 1 HN-1413 05816806 3.99 SGD
In stock
PT1/2 29 10 22 14 50 Brass 374-0277 1PC 1 HN-1414 05816562 3.99 SGD
In stock
PT1/2 29 11 22 16 50 Brass 374-0285 1PC 1 HN-1416 05816772 3.99 SGD
In stock
PT1/2 29 14 22 19 50 True brass 374-0293 1PC 1 HN-1419 05816763 3.99 SGD
In stock
PT1/2 29 14 22 20.5 50 True brass 374-0307 1PC 1 HN-1420 05816754 3.99 SGD
In stock
PT1/2 29 14 22 21 50 Brass 409-1051 1PC 1 HN-1421 05816736 4.99 SGD
In stock
PT3/4 36 9.5 27 14 60 Brass 409-1060 1PC 1 HN-1614 05816727 7.99 SGD
In stock
PT3/4 36 10 27 16 60 True brass 409-1078 1PC 1 HN-1616 05816711 7.99 SGD
In stock
PT3/4 36 13 27 19 60 Brass 374-0323 1PC 1 HN-1619 05816702 7.99 SGD
In stock
PT3/4 36 15 27 20.5 60 Brass 374-0331 1PC 1 HN-1620 05816693 5.99 SGD
In stock
PT3/4 36 15 27 21 60 Brass 374-0340 1PC 1 HN-1621 05816675 5.99 SGD
In stock
PT3/4 36 19.5 27 26 60 True brass 374-0358 1PC 1 HN-1626 05816815 8.99 SGD
In stock
PT3/4 36 20 27 27 60 Brass 374-0366 1PC 1 HN-1627 05816657 8.99 SGD
In stock
PT1 42 14 35 20.5 74 Brass 374-0374 1PC 1 HN-1820 05816614 15.99 SGD
In stock
PT1 43 24.5 35 34 75 True brass 374-0382 1PC 1 HN-1834 05816623 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 94
4 star 14
3 star 12
2 star 2
1 star 1
Review Rating: 4.61
123 Customer Reviews
The reviews are automatic translation.
As a relay part of gasoline
5
From Japan
On 2018-04-16 20:33:32
Purchased as a relay part of gasoline, satisfied, because piping can not come out It is a good condition not to use the hose band, just to be sure, I wound up with copper wire.
This review is about item#5816596.
For hose connection
5
From Japan
On 2018-04-14 02:10:14
I do not have to worry about air leaks so I have repeatedly bought it. Used 9 mm for hose inner diameter 8 mm. Fix with hose clamp
This review is about item#05816666.
Automotive fuel piping
5
From Japan
On 2018-04-10 08:07:36
It can be used without problems. It was saved without being at home center etc. here.
This review is about item#05816684.
I plan to use it for watering the aluminum plastic house.
2
From Japan
On 2018-03-12 17:00:40
The display of 1 / 4w was the pitch of the screws and was not phi
This review is about item#5817052.
Piping
3
From Japan
On 2018-02-24 18:32:34
I used it for piping of air fittings. I could use it normally.
This review is about item#5816955.
Connection of hose of washing section of machine
5
From Japan
On 2018-02-23 14:38:42
What you want is available soon, very convenient. I would like to utilize it in the future.
This review is about item#5816763.
As a fitting for air
5
From Japan
On 2018-02-23 13:51:29
It is an ordinary bamboo shoot. I can not evaluate anything other than price
This review is about item#5816772.
Drip device for cleaning agent
5
From Japan
On 2018-02-19 07:45:06
I used it for the dripping device of the cleaning agent, but it worked properly. Grip of hose is also good.
This review is about item#05816641.
End hose connection
3
From Japan
On 2018-02-18 15:37:47
Although it is still unused, I ordered it because the shipping fee is free because of additional order of the day.
This review is about item#5816842.
Machine maintenance
3
From Japan
On 2018-01-31 23:09:22
I purchased it because it is not the size of the monotaro brand. There is no problem with the product, is the price a little expensive?
This review is about item#5816912.

Related Products