Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) 2014 TRUSCO Published Page Dimension D (phi mm) Fluid Working Pressure (MPa) Dimensions L (mm) Purpose Material Bamboo shoot length (mm) Weight (g) Opposed octagonal (mm) TRUSCO Part Number Bamboo shoot inner diameter (Φ mm) Fluid Temperature (Degree C) Mounting Screw Attachment Screw (d) Bamboo Outer Diameter Dimension La (mm) Allowable Temperature (degreeC) Dimention D1 (phimm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) 2014 TRUSCO Published Page Dimension D (phi mm) Fluid Working Pressure (MPa) Dimensions L (mm) Purpose Material Bamboo shoot length (mm) Weight (g) Opposed octagonal (mm) TRUSCO Part Number Bamboo shoot inner diameter (Φ mm) Fluid Temperature (Degree C) Mounting Screw Attachment Screw (d) Bamboo Outer Diameter Dimension La (mm) Allowable Temperature (degreeC) Dimention D1 (phimm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 - 7 - 3.45 49 - Stainless steel (SUS304) - - - - - -50 to 150 - PT1/2 - 27 - 4 - 1PC 1 HN-7407 05813446 19.99 SGD
In stock
29 - 27 - 3.45 59 - Stainless steel (SUS304) - - - - - -50 to 150 - PT3/4 - 33 - 20 - 1PC 1 HN-7627 05813586 29.99 SGD
In stock
22 - 8 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 5 - 1PC 1 HN-7408 05813455 14.99 SGD
In stock
12 - 6.5 Water air oil 3.45 36 Joint for hose, Joint for hose Stainless steel (SUS304) - 12.0 - 382-3610 - -50 to 150 - PT1/8 - 20 - 3 - 1PC 1 HN-7165 05813665 9.99 SGD
In stock
22 - 6.0 - 3.45 49 Joint for hose, Joint for hose Stainless steel (SUS304) - 43.0 - 382-3814 - -50 to 150 - PT1/2 - 27 - 3.0 - 1PC 1 HN-7406 05813437 19.99 SGD
In stock
17 - 14.0 - 3.45 42 Joint for hose, Joint for hose Stainless steel (SUS304) - 33.0 - 382-3695 - -50 to 150 - PT1/4 - 24 - 8.0 - 1PC 1 HN-7214 05813857 9.99 SGD
In stock
17 - 6.5 - 3.45 44 Joint for hose, Joint for hose Stainless steel (SUS304) - 26.0 - 382-3806 - -50 to 150 - PT3/8 - 25 - 3.0 - 1PC 1 HN-7365 05813832 10.99 SGD
In stock
27 - 21.0 - 3.45 59 Joint for hose, Joint for hose Stainless steel (SUS304) - 83.0 - 382-3971 - -50 to 150 - PT3/4 - 33 - 16.0 - 1PC 1 HN-7621 05813561 25.99 SGD
In stock
35 - 20.5 Water air oil 3.45 70 Joint for hose, Joint for hose Stainless steel (SUS304) - 158.0 - 382-4004 - -50 to 150 - PT1 - 40 - 15 - 1PC 1 HN-7820 05813595 40.99 SGD
In stock
44 1-1313 34.0 - 3.45 80 Joint for hose, Joint for hose Stainless steel (SCS13) - 340.0 - 382-3521 - -50 to 150 - PT1 1/4 - 45 - 25.0 - 1PC 1 HN-7034 39485302 42.99 SGD
In stock
22 1-1313 12.7 - 3.45 49 Joint for hose, Joint for hose Stainless steel (SUS304) - 51.0 - 382-3938 - -50 to 150 - PT1/2 - 27 - 8.0 - 1PC 1 HN-7440 39485065 14.99 SGD
In stock
63 1-1313 52.0 - 3.45 100 Joint for hose, Joint for hose Stainless steel (SCS13) - 660.0 - 382-3547 - -50 to 150 - PT2 - 60 - 43.0 - 1PC 1 HN-7052 39485345 67.99 SGD
In stock
52 1-1313 40.0 - 3.45 90 Joint for hose, Joint for hose Stainless steel (SCS13) - 450.0 - 382-3539 - -50 to 150 - PT1 1/2 - 53 - 31.0 - 1PC 1 HN-7040 39485293 48.99 SGD
In stock
- - - - MAX3.45 - - Stainless steel (SUS13A) 78 1650 93 - 65 - Outside: PT3 - 78 - -50-150 - 130 1pc 1 HN-7078 70304684 229.99 SGD
Shipped after 2018-05-02
27 - 16 - 3.45 59 - SUS304 - - - - - -50 to 150 - PT3/4 - 33 - 11 - 1PC 1 HN-7616 05813412 29.99 SGD
In stock
17 - 16 - 3.45 44 - SUS304 - - - - - -50 to 150 - PT3/8 - 25 - 11 - 1PC 1 HN-7316 05813421 10.99 SGD
In stock
22 - 10.5 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 7 - 1PC 1 HN-7410 05813464 14.99 SGD
In stock
22 - 13.5 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 10 - 1PC 1 HN-7413 05813473 14.99 SGD
In stock
22 - 14 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 11 - 1PC 1 HN-7414 05813482 12.99 SGD
In stock
22 - 16 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 12 - 1PC 1 HN-7416 05813491 12.99 SGD
In stock
22 - 19 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 14 - 1PC 1 HN-7419 05813507 14.99 SGD
In stock
17 - 14 - 3.45 44 - SUS304 - - - - - -50 to 150 - PT3/8 - 25 - 9 - 1PC 1 HN-7314 05813516 9.99 SGD
In stock
22 - 21 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 15 - 1PC 1 HN-7421 05813525 14.99 SGD
In stock
22 - 9 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 6 - 1PC 1 HN-7409 05813534 14.99 SGD
In stock
27 - 19 - 3.45 59 - SUS304 - - - - - -50 to 150 - PT3/4 - 33 - 14 - 1PC 1 HN-7619 05813543 25.99 SGD
In stock
27 - 20.5 - 3.45 59 - SUS304 - - - - - -50 to 150 - PT3/4 - 33 - 15 - 1PC 1 HN-7620 05813552 22.99 SGD
In stock
27 - 26 - 3.45 59 - SUS304 - - - - - -50 to 150 - PT3/4 - 33 - 20 - 1PC 1 HN-7626 05813577 29.99 SGD
In stock
35 - 27 - 3.45 70 - SUS304 - - - - - -50 to 150 - PT1 - 40 - 22 - 1PC 1 HN-7827 05813604 35.99 SGD
In stock
35 - 34 - 3.45 70 - SUS304 - - - - - -50 to 150 - PT1 - 40 - 25 - 1PC 1 HN-7834 05813613 40.99 SGD
In stock
12 - 5 - 3.45 36 - SUS304 - - - - - -50 to 150 - PT1/8 - 20 - 3 - 1PC 1 HN-7105 05813622 9.99 SGD
In stock
22 - 20.5 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 15 - 1PC 1 HN-7420 05813631 14.99 SGD
In stock
14 - 6.5 - 3.45 42 - SUS304 - - - - - -50 to 150 - PT1/4 - 24 - 3 - 1PC 1 HN-7265 05813647 9.99 SGD
In stock
12 - 6 - 3.45 36 - SUS304 - - - - - -50 to 150 - PT1/8 - 20 - 3 - 1PC 1 HN-7106 05813656 9.99 SGD
In stock
12 - 7 - 3.45 36 - SUS304 - - - - - -50 to 150 - PT1/8 - 20 - 4 - 1PC 1 HN-7107 05813674 8.99 SGD
In stock
12 - 8 - 3.45 36 - SUS304 - - - - - -50 to 150 - PT1/8 - 20 - 5 - 1PC 1 HN-7108 05813683 8.99 SGD
In stock
12 - 9 - 3.45 36 - SUS304 - - - - - -50 to 150 - PT1/8 - 20 - 5.5 - 1PC 1 HN-7109 05813692 8.99 SGD
In stock
22 - 12 - 3.45 49 - SUS304 - - - - - -50 to 150 - PT1/2 - 27 - 8 - 1PC 1 HN-7412 05813701 14.99 SGD
In stock
14 - 6 - 3.45 42 - SUS304 - - - - - -50 to 150 - PT1/4 - 24 - 3 - 1PC 1 HN-7206 05813717 10.99 SGD
In stock
17 - 13.5 - 3.45 44 - SUS304 - - - - - -50 to 150 - PT3/8 - 25 - 8 - 1PC 1 HN-7313 05813726 9.99 SGD
In stock
14 - 7 - 3.45 42 - SUS304 - - - - - -50 to 150 - PT1/4 - 24 - 4 - 1PC 1 HN-7207 05813735 9.99 SGD
In stock
14 - 8 - 3.45 42 - SUS304 - - - - - -50 to 150 - PT1/4 - 24 - 5 - 1PC 1 HN-7208 05813744 8.99 SGD
In stock
14 - 9 - 3.45 42 - SUS304 - - - - - -50 to 150 - PT1/4 - 24 - 5 - 1PC 1 HN-7209 05813753 8.99 SGD
In stock
14 - 10.5 - 3.45 42 - SUS304 - - - - - -50 to 150 - PT1/4 - 24 - 6 - 1PC 1 HN-7210 05813762 8.99 SGD
In stock
17 - 7 - 3.45 44 - SUS304 - - - - - -50 to 150 - PT3/8 - 25 - 4 - 1PC 1 HN-7307 05813771 10.99 SGD
Shipped after 2018-05-08
12 - 10.5 - 3.45 36 - SUS304 - - - - - -50 to 150 - PT1/8 - 20 - 6 - 1PC 1 HN-7110 05813787 9.99 SGD
In stock
14 - 12 - 3.45 42 - SUS304 - - - - - -50 to 150 - PT1/4 - 24 - 8 - 1PC 1 HN-7212 05813796 9.99 SGD
In stock
17 - 10.5 - 3.45 44 - SUS304 - - - - - -50 to 150 - PT3/8 - 25 - 6 - 1PC 1 HN-7310 05813805 9.99 SGD
In stock
17 - 8 - 3.45 44 - SUS304 - - - - - -50 to 150 - PT3/8 - 25 - 5 - 1PC 1 HN-7308 05813814 9.99 SGD
In stock
17 - 12 - 3.45 44 - SUS304 - - - - - -50 to 150 - PT3/8 - 25 - 8 - 1PC 1 HN-7312 05813823 9.99 SGD
In stock
17 - 6 - 3.45 44 - SUS304 - - - 382-3717 - -50 to 150 - PT3/8 - 25 - 3 - 1PC 1 HN-7306 05813841 10.99 SGD
In stock
14 - 13 - 3.45 42 - SUS304 - - - - - -50 to 150 - PT1/4 - 24 - 8 - 1PC 1 HN-7213 05813866 9.99 SGD
In stock
17 - 9 - 3.45 44 - SUS304 - - - - - -50 to 150 - PT3/8 - 25 - 6 - 1PC 1 HN-7309 05813875 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Hose connection to water supply device
5
From Japan
On 2018-02-13 13:46:18
Although it was used in combination with other company's products, this product purchased this time was clearly indicated on the surface, I thought it was convenient for future maintenance and exchange. For strength etc. I would like to judge while looking at the future use situation.
This review is about item#5813805.
I used it for hand-made kit of hydrogen water.
5
From Japan
On 2017-09-11 16:03:11
It is very rugged and quite nice. Since female thread is not normal size, we can not find a matching nut soon so we would like you to introduce nuts together.
This review is about item#5813622.
At the water outlet of the sterilizing lamp
5
From Japan
On 2016-01-28 18:57:36
One side is used for connecting 1/4 PT MonotaRO sterilizing lamp and the other 12/16 hose. As a stainless maniac, it was a product that I wanted to nod in unexpectedly seeing with a very beautiful finish.
This review is about item#05813796.
Water piping
5
From Japan
On 2015-08-27 14:39:19
Always good dimensional accuracy and satisfactory surface finish.
This review is about item#05813805.
Water-related relationship
5
From Japan
On 2015-03-15 11:44:40
Especially it can be used without trouble
This review is about item#05813516.
For drain hose connection of machine
5
From Japan
On 2013-08-08 03:45:35
Good
This review is about item#05813735.
Use it in a compressed air line with a special fitting.
5
From Japan
On 2012-04-17 08:48:25
Not particularly dissatisfied
This review is about item#05813735.
Used for connecting air hose.
5
From Japan
On 2012-03-19 14:39:16
Materials and precision of the products were good, and satisfaction exceeded the price was obtained.
This review is about item#05813631.
Air piping
4
From Japan
On 2012-02-28 16:33:17
Sometimes burrs of screw threads are sometimes large, requiring force to screw in, but it is satisfactory in price.
This review is about item#05813516.

Related Products