Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fluid Temperature (Degree C) Dimension D (phi mm) Working Pressure (MPa) Dimensions L (mm) Weight (g) Material TRUSCO Part Number Fluid Attachment Screw (d1) Dimension La (mm) Dimension B1 (mm) 2014 TRUSCO Published Page Dimensions d2 (mm) Contact Dimensions B2 (mm) Connecting Caliber D (inch) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Temperature (Degree C) Dimension D (phi mm) Working Pressure (MPa) Dimensions L (mm) Weight (g) Material TRUSCO Part Number Fluid Attachment Screw (d1) Dimension La (mm) Dimension B1 (mm) 2014 TRUSCO Published Page Dimensions d2 (mm) Contact Dimensions B2 (mm) Connecting Caliber D (inch) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9 - About 63 - Brass - - PT1/2 26 22 - PF1/4 - 16 - 5 1PC 1 HS-1409 05819694 6.99 SGD
In stock
- 20.5 - About 78 - Brass - - PT1/2 35 28 - PF3/4 - 30 - 15 1PC 1 HS-1420 05819737 12.99 SGD
In stock
- 7 - About 43 - Brass - - PT1/8 19 12 - PF1/8 - 12 - 4 1PC 1 HS-1117 05819861 2.99 SGD
In stock
- 52 - About180 - Brass - - PT2 95 60 - PF2 - 65 - 40 1PC 1 HS-1052 05819816 259.99 SGD
Shipped after 2018-05-29
- 7 - About55 - Brass - Water air oil PT1/8 26 14 - PF1/4 - 16 - 4 1PC 1 HS-1107 05819877 2.99 SGD
In stock
- 7 - About60 - Brass - Water air oil PT3/8 26 17 - PF1/4 - 16 - 4 1PC 1 HS-1307 05819947 3.99 SGD
In stock
- 14 - About77 - Brass - - PT3/4 31 28 - PF1/2 - 24 - 10 1PC 1 HS-1614 05819746 22.99 SGD
Shipped after 2018-05-30
- 40 - About148 - Brass - - PT1 1/2 74 50 - PF1 1/2 - 55 - 29 1PC 1 HS-1040 05819791 129.99 SGD
Shipped after 2018-05-29
- 8 - About63 - Brass - - PT1/2 26 22 - PF1/4 - 16 - 4.5 1PC 1 HS-1408 05819843 6.99 SGD
In stock
- 34 - About140 - Brass - - PT1 1/4 70 45 - PF1 1/4 - 46 - 24 1PC 1 HS-1034 05819782 96.99 SGD
In stock
- 16 - About77 - Brass - - PT3/4 31 28 - PF1/2 - 24 - 11.5 1PC 1 HS-1616 05819755 18.99 SGD
In stock
- 6 - About60 - Brass - - PT3/8 26 17 - PF1/4 - 16 - 3 1PC 1 HS-1306 05819886 3.99 SGD
In stock
- 8 - About60 - Brass - Water air oil PT3/8 26 17 - PF1/4 - 16 - 4.5 1PC 1 HS-1308 05819956 3.99 SGD
In stock
-50 To 150 - 3.45 - 36 Brass (C3604) 374-0447 Water, air and oil - - - 1-1315 - (Outer diameter) 7.0mm - R1/4 - 1PC 1 HS-1207 39485582 -
Discontinued
[x]
- 12.7 - About77 - Brass - - PT3/4 31 28 - PF1/2 - 24 - 9 1PC 1 HS-1640 05819685 19.99 SGD
In stock
-50 To 150 - 3.45 - 106 Brass (C3604) 374-0480 Water, air and oil - - - 1-1315 - (Outer diameter) 14.0mm - R1/2 - 1PC 1 HS-1414 39485555 -
Discontinued
[x]
-50 To 150 - 3.45 - 38 Brass (C3604) 374-0455 Water, air and oil - - - 1-1315 - (Outer diameter) 8.0mm - R1/4 - 1PC 1 HS-1208 39485591 -
Discontinued
[x]
-50 To 150 - 3.45 - 359 Brass (C3604) 374-0528 Water, air and oil - - - 1-1315 - (Outer diameter) 27.0mm - R1 - 1PC 1 HS-1827 39485625 -
Discontinued
[x]
-50 To 150 - 3.45 - 105 Brass (C3604) 374-0501 Water, air and oil - - - 1-1315 - (Outer diameter) 12.7mm - R1/2 - 1PC 1 HS-1440 39485573 -
Discontinued
[x]
-50 To 150 - 3.45 - 40 Brass (C3604) 374-0463 Water, air and oil - - - 1-1315 - (Outer diameter) 9.0mm - R1/4 - 1PC 1 HS-1209 39485607 -
Discontinued
[x]
-50 To 150 - 3.45 - 193 Brass (C3604) 374-0510 Water, air and oil - - - 1-1315 - (Outer diameter) 20.5mm - R3/4 - 1PC 1 HS-1620 39485634 -
Discontinued
[x]
-50 To 150 - 3.45 - 19 Brass (C3604) 374-0439 Water, air and oil - - - 1-1315 - (Outer diameter) 6.0mm - R1/8 - 1PC 1 HS-1116 39485616 -
Discontinued
[x]
-50 To 150 - 3.45 - 58 Brass (C3604) 374-0471 Water, air and oil - - - 1-1315 - (Outer diameter) 10.5mm - R3/8 - 1PC 1 HS-1310 39485643 -
Discontinued
[x]
- 10.5 - About 63 - Brass - - PT1/2 27 22 - PF3/8 - 19 - 7 1PC 1 HS-1410 05819676 6.99 SGD
In stock
- 12.7 - About 73 - Brass - - PT1/2 31 22 - PF1/2 - 24 - 9 1PC 1 HS-1440 05819703 6.99 SGD
In stock
- 14 - About 73 - Brass - - PT1/2 31 22 - PF1/2 - 24 - 10 1PC 1 HS-1414 05819712 6.99 SGD
In stock
- 16 - About 73 - Brass - - PT1/2 31 22 - PF1/2 - 24 - 11.5 1PC 1 HS-1416 05819721 6.99 SGD
In stock
- 20.5 - About 82 - Brass - - PT3/4 35 28 - PF3/4 - 30 - 15 1PC 1 HS-1620 05819764 13.99 SGD
In stock
- 16 - About 71 - Brass - - PT3/8 31 22 - PF1/2 - 24 - 11.5 1PC 1 HS-1316 05819773 6.99 SGD
In stock
- 9 - About 59 - Brass - - PT1/4 26 14 - PF1/4 - 16 - 5 1PC 1 HS-1209 05819807 3.99 SGD
In stock
- 27 - About 105 - Brass - - PT1 47 35 - PF1 - 38 - 20 1PC 1 HS-1827 05819825 29.99 SGD
In stock
- 6 - About 59 - Brass - - PT1/4 26 14 - PF1/4 - 16 - 3 1PC 1 HS-1206 05819834 3.99 SGD
In stock
- 6 - About 43 - Brass - - PT1/8 19 12 - PF1/8 - 12 - 3 1PC 1 HS-1116 05819852 2.99 SGD
In stock
- 9 - About 55 - Brass - - PT1/8 26 14 - PF1/4 - 16 - 5 1PC 1 HS-1109 05819895 3.99 SGD
In stock
- 14 - About 71 - Brass - - PT3/8 31 22 - PF1/2 - 24 - 10 1PC 1 HS-1314 05819904 6.99 SGD
In stock
- 7 - About 59 - Brass - - PT1/4 26 14 - PF1/4 - 16 - 4 1PC 1 HS-1207 05819913 2.99 SGD
In stock
- 8 - About 59 - Brass - - PT1/4 26 14 - PF1/4 - 16 - 4.5 1PC 1 HS-1208 05819922 2.99 SGD
In stock
- 12.7 - About 71 - Brass - - PT3/8 31 22 - PF1/2 - 24 - 9 1PC 1 HS-1340 05819931 6.99 SGD
In stock
- 9 - About 60 - Brass - - PT3/8 26 17 - PF1/4 - 16 - 5 1PC 1 HS-1309 05819965 3.99 SGD
In stock
- 10.5 - About 60 - Brass - - PT3/8 27 17 - PF3/8 - 19 - 7 1PC 1 HS-1310 05819974 3.99 SGD
In stock
- 10.5 - About 57 - Brass - - PT1/4 27 17 - PF3/8 - 19 - 7 1PC 1 HS-1210 05819983 4.99 SGD
In stock
- 8 - About 55 - Brass - - PT1/8 26 14 - PF1/4 - 16 - 4.5 1PC 1 HS-1108 05819992 2.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Sprinkler connection
1
From Japan
On 2017-11-16 23:01:10
Water leaks because the hose connecting pipe and the nut part are separate. Water leakage was repaired with seal tape and used. It is inconvenient.
This review is about item#5819703.
Connection of hose
3
From Japan
On 2017-03-26 19:25:41
I could use it normally. There is no problem. It was a beautiful item.
This review is about item#5819703.
Used for air piping
4
From Japan
On 2016-11-09 00:18:03
Product quality is sufficient. Flexible nipple may be unnecessary so I think that it is good if there are products not included.
This review is about item#05819904.
Disinfection of persimmon fields
5
From Japan
On 2016-06-27 10:36:27
I am satisfied with fitting with a hose
This review is about item#05819922.
When painting work
3
From Japan
On 2016-06-10 14:50:08
There is no central location
This review is about item#05819922.
Gas piping
5
From Japan
On 2015-10-08 15:50:12
It was a solid part
This review is about item#05819974.
For external filter switching for tropical fish.
4
From Japan
On 2014-04-03 22:37:01
I use a hose with an inner diameter of 19, but the parts for tropical fish are expensive, so I substituted here. However, as a result, it is possible to connect easily and is more convenient than dedicated parts.
This review is about item#05819764.
Water connection
5
From Japan
On 2012-09-20 13:32:46
It is inexpensive and good at no different from over-the-counter products
This review is about item#05819721.
Used to connect a water supply to the feed box for livestock.
5
From Japan
On 2012-06-27 13:19:28
When washing the cabin, it is very convenient because it is easy to remove and work with a single spanner to remove the bait box and wash it.
This review is about item#05819974.
For automobile oil cooler.
5
From Japan
On 2012-05-09 20:07:24
No problem.
This review is about item#05819712.

Related Products