Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D0 (phi mm) Attachment Screw (d2) Dimensions B2 (mm) Dimensions A (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Connecting Caliber D (inch) Fluid Temperature (Degree C) Fluid Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D0 (phi mm) Attachment Screw (d2) Dimensions B2 (mm) Dimensions A (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Connecting Caliber D (inch) Fluid Temperature (Degree C) Fluid Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.5 PF1 38 20 Brass - - - - - - 1PC 1 HSN-1827 05820771 6.99 SGD
Shipped after 2018-02-26
16.5 PF1/2 24 16 Brass 374-0749 - - - - - 1PC 1 HSN-1414 05820683 2.99 SGD
In stock
- - - 16 - 374-0757 1-1315 G1/2 -50 To 150 Water, air and oil 3.45 1PC 1 HSN-1416 39485801 -
Discontinued
[x]
- - - 17 - 374-0773 1-1315 G3/4 -50 To 150 Water, air and oil 3.45 1PC 1 HSN-1620 39485826 -
Discontinued
[x]
- - - 20 - 374-0781 1-1315 G1 -50 To 150 Water, air and oil 3.45 1PC 1 HSN-1827 39485835 -
Discontinued
[x]
- - - 13 - 374-0722 1-1315 G1/4 -50 To 150 Water, air and oil 3.45 1PC 1 HSN-1209 39485774 -
Discontinued
[x]
- - - 16 - 374-0749 1-1315 G1/2 -50 To 150 Water, air and oil 3.45 1PC 1 HSN-1414 39485792 -
Discontinued
[x]
- - - 16 - 374-0765 1-1315 G1/2 -50 To 150 Water, air and oil 3.45 1PC 1 HSN-1440 39485817 -
Discontinued
[x]
- - - 13 - 374-0714 1-1315 G1/4 -50 To 150 Water, air and oil 3.45 1PC 1 HSN-1208 39485765 -
Discontinued
[x]
16.5 PF1/2 24 16 Brass 374-0765 - - - - - 1PC 1 HSN-1440 05820692 2.99 SGD
In stock
7.3 PF1/8 12 10 Brass - - - - - - 1PC 1 HSN-1107 05820753 0.99 SGD
In stock
9.5 PF1/4 16 13 Brass - - - - - - 1PC 1 HSN-1206 05820744 0.99 SGD
In stock
21.5 PF3/4 30 17 Brass 374-0773 - - - - - 1PC 1 HSN-1620 05820665 4.99 SGD
In stock
9.5 PF1/4 16 13 Brass - - - - - - 1PC 1 HSN-1209 05820717 0.99 SGD
In stock
16.5 PF1/2 24 16 Brass - - - - - - 1PC 1 HSN-1416 05820674 2.99 SGD
In stock
11 PF3/8 19 14 Brass - - - - - - 1PC 1 HSN-1310 05820701 1.99 SGD
In stock
9.5 PF1/4 16 13 Brass - - - - - - 1PC 1 HSN-1208 05820726 0.99 SGD
In stock
9.5 PF1/4 16 13 Brass - - - - - - 1PC 1 HSN-1207 05820735 0.99 SGD
In stock
7.3 PF1/8 12 10 Brass 374-0692 - - - - - 1PC 1 HSN-1106 05820762 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Sandblast self made
5
From Japan
On 2017-05-31 22:08:24
When making a sandblast yourself, I bought it to install a ceramic nozzle. I think that I will scrape and use it because the size is slightly not suitable. The quality is perfect.
This review is about item#5820701.
Car maintenance
5
From Japan
On 2017-05-29 22:56:41
Making is easy and easy to use. It is cheaper than a home center in the neighborhood and it is saved.
This review is about item#5820735.
I use it for piping of hydroponic culture.
5
From Japan
On 2017-03-14 09:02:14
I used a plastic nut so far, but if I make a mistake in the force adjustment, the thread groove may collapse and I was tightening a big bang, but with a metal nut I can tighten securely using a wrench . The width of the part to be wrenched was also wide and easy to use nut.
This review is about item#5820762.
Gas piping
5
From Japan
On 2015-10-08 15:49:13
It was a solid part
This review is about item#05820701.
Pneumatic equipment repair
5
From Japan
On 2015-03-06 19:00:45
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05820762.
Special purpose
5
From Japan
On 2013-05-07 16:55:06
Even if you buy it, you are satisfied that the screw thread accuracy is good.
This review is about item#05820701.
airbrush
1
From Japan
On 2011-06-03 14:31:10
There is PF 1/8, but it is PF 1/4! The screws do not fit and can not be used! PF 1/8 28 9.728 8.566 PF 1/4 19 13.157 11.445
This review is about item#05820753.

Related Products