Buy more than* S$200* and get FREE SHIPPING

Three-Way-Type Joint Coupling, With Plating,

4.67 (6)
Material
Brass (with plating)
...see all
Product Options
ADD TO CART
Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 10.5 6 25 (About) 1PC 1 HY-3010 05820324 6.84 SGD
Shipped after 2017-06-26
27 8 4 18 (About) 1PC 1 HY-3008 05820333 5.41 SGD
Shipped after 2017-06-26
35 14 8 25 (About) 1PC 1 HY-3014 05820342 9.93 SGD
Shipped after 2017-06-26
27 9 5 18 (About) 1PC 1 HY-3009 05820351 5.41 SGD
Shipped after 2017-06-26
27 7 4 18 (About) 1PC 1 HY-3007 05820367 4.97 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Car Heater on Bypass
5
From Japan
On 2017-03-20 08:59:56
I use it as a heater bybas which does not enter the hand of an old car
This review is about item#05820351.
Kerosene piping
5
From Japan
On 2015-11-24 18:10:55
It was good because the quality was well done and the price was easy.
This review is about item#05820333.
Size was wrong ...
5
From Japan
On 2014-10-12 22:28:33
Because it was unexpectedly high in the home center, I bought other parts together, but I bought one smaller size with confirmation mistake in the drawing. The making itself is smart, I am very thankful that these small items can be purchased cheaply.
This review is about item#05820367.
Adjustment of motorcycle cab
5
From Japan
On 2014-01-14 23:33:43
It is used to branch the hose from the adjustment sub tank by adjusting the FCR carburetor with two fuel hoses. I chose because the price is also cheap and made of metal and durability seems no problem. The gasoline flow rate is also insufficient, I am satisfied.
This review is about item#05820367.
Hose connection
3
From Japan
On 2013-01-20 12:09:20
When searching, I felt like three, three, three, three, three, three, three, or three ..., even if I knew the shape, I did not know the name but it was hard to find it if there was originally a pre. (I arrived after following the purchase of surrounding purchase)
This review is about item#05820324.
A joint
5
From Japan
On 2011-05-28 22:26:30
Even at home centers this kind is not complete. However, such abundance is indispensable in the field. From here on out, please do your best. I support you.
This review is about item#05820333.

Related Products