Buy more than* S$200* and get FREE SHIPPING

Inner Screw Elbow

3.67 (3)
Material
Brass
...see all
Product Options
ADD TO CART
Attachment Screw (d1) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Screw (d1) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PT1/2 13 34 1PC 1 LF-1044 05819177 13.79 SGD
In stock
PT1/8 4 22 1PC 1 LF-1011 05819143 3.95 SGD
In stock
PT1/4 8 25 1PC 1 LF-1022 05819152 4.98 SGD
In stock
PT3/8 10 29 1PC 1 LF-1033 05819161 7.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Air compressor remodeling
5
From Japan
On 2015-09-11 14:42:26
High quality at a low price. It is a bargain.
This review is about item#05819152.
Use to gauge manifold connection elbow
2
From Japan
On 2014-10-12 21:43:04
It was lack of confirmation before purchase. Inner diameter of the conductive paths of the inner screw back is only about 4φ, Since the pressure loss is a concern, and are used to expand processing until 6φ. If there is a little more inside diameter, the other is a great finish machining accuracy. We are the only pressure values, it is recommended.
This review is about item#05819143.
Gas piping
4
From Japan
On 2014-03-31 17:29:17
There is no problem in particular. The person who is good if it is possible to dilute the wall thickness for weight reduction.
This review is about item#05819143.

Related Products