Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter (mm) Fluid Temperature (Degree C) Fluid Working Pressure (MPa) Weight (g) Purpose Compatible Tube Outside Diameter d (phimm) Dimension d (mm) Dimensions L (mm) Specification Material 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Fluid Temperature (Degree C) Fluid Working Pressure (MPa) Weight (g) Purpose Compatible Tube Outside Diameter d (phimm) Dimension d (mm) Dimensions L (mm) Specification Material 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Ring ball) 10 -50 - 150 Water, air, oil 3.45 1 Copper pipe fittings. 8 - 7.5 - Brass (C3604 - C3602) - - 1PC 1 RB1008 39436607 -
Discontinued
[x]
(Ring ball) 8 -50 - 150 Water, air, oil 3.45 0.7 Copper pipe fittings. 6(1/8) - 6 Fit ring nut: for 1/8 Brass (C3604 - C3602) - - 1PC 1 RB1016 39436591 -
Discontinued
[x]
(Ring ball) 13 -50 To 150 Water, air and oil 3.45 2.6 Copper pipe fittings. 10 - 9 - Brass (C3604 to C3602) 2-2118 360-4501 1PC 1 RB1010 39436537 -
Discontinued
[x]
(Ring ball) 14.8 -50 To 150 Water, air and oil 3.45 3.1 Copper pipe fittings. 12 - 10 - Brass (C3604 to C3602) 2-2118 360-4519 1PC 1 RB1012 39436546 -
Discontinued
[x]
(Ring ball) 18 -50 To 150 Water, air and oil 3.45 5 Copper pipe fittings. 15 - 12 - Brass (C3604 to C3602) 2-2118 360-4527 1PC 1 RB1015 39436555 -
Discontinued
[x]
(Ring ball) 7 -50 To 150 Water, air and oil 3.45 0.5 Copper pipe fittings. 5 - 5.5 - Brass (C3604 to C3602) 2-2118 360-4489 1PC 1 RB1005 39436573 -
Discontinued
[x]
- - - - - Copper pipe fittings. 19.05 24 13 - Brass - - 1PC 1 RB-1066 05815792 1.99 SGD
In stock
- - - - - - 9.53 13 9 - Brass - 406-8475 1PC 1 RB-1033 05815747 0.99 SGD
In stock
- - - - - - 15.88 19 12 - Brass - - 1PC 1 RB-1055 05815756 1.99 SGD
In stock
- - - - - - 15 19 12 - Brass - - 1PC 1 RB-1015 05815765 1.99 SGD
In stock
- - - - - - 12.7 16 10 - Brass - 406-8483 1PC 1 RB-1044 05815774 0.99 SGD
In stock
- - - - - - 10 13 9 - Brass - - 1PC 1 RB-1010 05815783 0.99 SGD
In stock
- - - - - - 8 10 7.5 - Brass - - 1PC 1 RB-1008 05815801 0.99 SGD
In stock
- - - - - - 6.35 9 6.5 - Brass - 406-8467 1PC 1 RB-1022 05815817 0.99 SGD
In stock
- - - - - - 6 9 6.5 - Brass - - 1PC 1 RB-1026 05815826 0.99 SGD
In stock
- - - - - - 6 8 6 - Brass - - 1PC 1 RB-1016 05815835 0.99 SGD
In stock
- - - - - - 5 7 5.5 - Brass - - 1PC 1 RB-1005 05815844 0.99 SGD
In stock
- - - - - - 4 6 5 - Brass - - 1PC 1 RB-1004 05815853 0.99 SGD
In stock
- - - - - - 12 16 10 - Brass - - 1PC 1 RB-1012 05815862 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.65
26 Customer Reviews
The reviews are automatic translation.
Air pipe by copper pipe
5
From Japan
On 2017-12-05 21:01:36
Although it is a cheap commodity, the accuracy is good and there is no air leak.
This review is about item#5815835.
Used for oil line of Harley EVO Softail
5
From Japan
On 2017-10-01 21:37:58
It is the second order. I exchanged because the bike shop was over tightening and the oil began to leak.
This review is about item#5815801.
Hydraulic piping
5
From Japan
On 2017-08-03 14:54:22
Combined with insert, it is used with resin tube. Since opening operations are tough with individual packaging, I want you to sell it by 10 pieces and so on. If it is another company the ferrule set is being skewered and sold.
This review is about item#5815844.
To the air leakage of the compressor.
5
From Japan
On 2017-07-08 00:45:58
This part was damaged, air leakage occurred and it was serious. The leak was also stopped and it was saved.
This review is about item#05815826.
For compressor maintenance.
5
From Japan
On 2017-06-14 09:07:24
I firmly play the role of packing. If there is not this, the place where the air leaks, the leak has stopped firmly. It is a thing that you can use well.
This review is about item#5815826.
Machine Production
5
From Japan
On 2017-05-30 17:02:24
I have been looking for it before. I used it often because I used it in a monotail, so I will go to my favorite in the future. The product was able to be used without problems.
This review is about item#5815835.
Machine maintenance
5
From Japan
On 2017-05-09 15:45:59
It is useful for you being used several times. Thank you for prompt response.
This review is about item#5815801.
For the connection of copper pipes
5
From Japan
On 2017-03-18 09:30:33
The usability is normal, but it was saved because the entering / leaving company did not deal with it.
This review is about item#5815801.
Kerosene piping
4
From Japan
On 2017-03-02 20:40:34
Very easy to use, work smoothly, the price is affordable.
This review is about item#5815801.
Repair of construction machinery and industrial machinery
5
From Japan
On 2016-09-05 07:47:21
It is cheap and I am grateful. I will try to stock inventory of commonly used size.
This review is about item#05815747.

Related Products