Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Tube Outside Diameter d (phimm) Attachment Screw (d1) Dimensions d2 (mm) Dimensions B2 (mm) Dimension L1 (mm) Dimensions L (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outside Diameter d (phimm) Attachment Screw (d1) Dimensions d2 (mm) Dimensions B2 (mm) Dimension L1 (mm) Dimensions L (mm) Material 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 PT3/8 PF1/4 17 25 27 (about) - - - 1PC 1 RL-1306 05814943 5.99 SGD
Shipped after 2018-05-28
15 PT1/2 PF5/8 27 32 40(About) Brass 2-2117 176-7933 1PC 1 RL-1415 05814715 24.99 SGD
Shipped after 2018-05-28
15 PT3/4 PF5/8 27 34 40(About) Brass - - 1PC 1 RL-1615 05814767 28.99 SGD
Shipped after 2018-06-01
6.35 PT1/8 PF1/4 17 19 25(About) Brass - - 1PC 1 RL-1102 05814986 4.99 SGD
Shipped after 2018-05-28
12.7 PT3/8 PF1/2 24 28 37(About) Brass - - 1PC 1 RL-1304 05814846 13.99 SGD
Shipped after 2018-05-30
9.53 PT1/8 PF3/8 21 21 31(About) Brass - - 1PC 1 RL-1103 05814803 7.99 SGD
Shipped after 2018-05-30
6.35 PT3/8 PF1/4 17 25 27(About) Brass - - 1PC 1 RL-1302 05814952 6.99 SGD
Shipped after 2018-05-30
15.88 PT3/8 PF5/8 27 33 41(About) Brass - - 1PC 1 RL-1305 05814636 26.99 SGD
Shipped after 2018-05-30
6 PT1/2 PF1/4 17 29 32(About) Brass - - 1PC 1 RL-1406 05814645 10.99 SGD
Shipped after 2018-05-30
19.05 PT1/2 PF3/4 30 32 45(About) Brass - - 1PC 1 RL-1460 05814733 28.99 SGD
Shipped after 2018-06-01
19.05 PT3/4 PF3/4 30 34 45(About) Brass - - 1PC 1 RL-1606 05814785 28.99 SGD
Shipped after 2018-05-30
15.88 PT3/4 PF5/8 27 34 41(About) Brass - - 1PC 1 RL-1605 05814776 28.99 SGD
Shipped after 2018-06-01
6.35 PT1/4 PF1/4 17 22 25(About) Brass 2-2117 406-8629 1PC 1 RL-1202 05814882 4.99 SGD
Shipped after 2018-05-28
9.53 PT1/4 PF3/8 21 24 31(About) Brass - - 1PC 1 RL-1203 05814907 5.99 SGD
Shipped after 2018-05-28
12.7 PT1/4 PF1/2 24 28 37(About) Brass - - 1PC 1 RL-1204 05814934 11.99 SGD
Shipped after 2018-05-30
12 PT1/4 PF1/2 24 28 37(About) Brass - - 1PC 1 RL-1212 05814925 11.99 SGD
Shipped after 2018-06-01
12 PT3/8 PF1/2 24 28 37(About) Brass - - 1PC 1 RL-1312 05814724 10.99 SGD
Shipped after 2018-06-01
15 PT3/8 PF5/8 27 33 40(About) Brass - - 1PC 1 RL-1315 05814697 24.99 SGD
Shipped after 2018-06-01
6.35 PT1/2 PF1/4 17 29 32(About) Brass - - 1PC 1 RL-1402 05814654 10.99 SGD
Shipped after 2018-06-01
10 PT1/8 PF3/8 21 21 30(About) Brass - - 1PC 1 RL-1110 05814864 9.99 SGD
Shipped after 2018-06-04
9.53 PT1/2 PF3/8 21 29 33(About) Brass - - 1PC 1 RL-1403 05814672 13.99 SGD
Shipped after 2018-05-30
15.88 PT1/2 PF5/8 27 32 41(About) Brass - - 1PC 1 RL-1405 05814794 20.99 SGD
Shipped after 2018-05-28
12.7 PT3/4 PF1/2 24 34 40(About) Brass - - 1PC 1 RL-1604 05814751 28.99 SGD
Shipped after 2018-06-01
12 PT3/4 PF1/2 24 34 39(About) Brass - - 1PC 1 RL-1612 05814611 28.99 SGD
Shipped after 2018-06-01
12.7 PT1/2 PF1/2 24 29 37 (about) - - 406-8645 1PC 1 RL-1404 05814706 10.99 SGD
Shipped after 2018-06-01
12 PT1/2 PF1/2 24 29 37 (About) Brass - 176-7917 1PC 1 RL-1412 05814627 10.99 SGD
Shipped after 2018-05-28
8 PT1/2 PF1/4 17 29 33 (About) Brass - 176-7887 1PC 1 RL-1408 05814663 10.99 SGD
Shipped after 2018-05-28
10 PT1/2 PF3/8 21 29 33 (About) Brass - 176-7909 1PC 1 RL-1410 05814681 10.99 SGD
Shipped after 2018-05-28
10 PT3/8 PF3/8 21 25 30 (About) Brass - 176-7879 1PC 1 RL-1310 05814742 5.99 SGD
Shipped after 2018-05-28
4 PT1/8 PF1/8 12 17 19 (About) Brass - 176-7739 1PC 1 RL-1104 05814812 3.99 SGD
Shipped after 2018-05-28
5 PT1/8 PF1/8 12 17 19 (About) Brass - 176-7747 1PC 1 RL-1105 05814821 3.99 SGD
Shipped after 2018-05-28
6 PT1/8 PF1/8 12 17 20 (About) Brass - 176-7755 1PC 1 RL-1106 05814837 4.99 SGD
Shipped after 2018-05-28
8 PT1/8 PF1/4 17 19 26 (About) Brass - 176-7771 1PC 1 RL-1108 05814855 4.99 SGD
Shipped after 2018-05-28
6 PT1/4 PF1/4 17 22 25 (About) Brass - 176-7780 1PC 1 RL-1206 05814873 4.99 SGD
Shipped after 2018-05-28
9.53 PT3/8 PF3/8 21 25 31 (About) Brass - 406-8637 1PC 1 RL-1303 05814891 5.99 SGD
Shipped after 2018-05-28
10 PT1/4 PF3/8 21 24 30 (About) Brass - 176-7828 1PC 1 RL-1210 05814916 5.99 SGD
Shipped after 2018-05-28
8 PT3/8 PF1/4 17 25 28 (About) Brass - 176-7852 1PC 1 RL-1308 05814961 5.99 SGD
Shipped after 2018-05-28
8 PT1/4 PF1/4 17 22 26 (About) Brass - 176-7801 1PC 1 RL-1208 05814977 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
As cutting oil discharge port of NC lathe
5
From Japan
On 2017-09-13 21:54:25
I used other manufacturers, but this one feels better quality.
This review is about item#5814855.
Replacement of gauge of hydraulic tank of construction machine
5
From Japan
On 2016-09-05 07:36:37
Although it exchanged by deterioration of the tube, it is genuine because it is elbowashi without replenishment of only the ring ball, and it is over 5000 yen over 2 pieces, so I bought it here. Each company has trouble with various shapes and sizes of ring balls and sleeves. But this time it costs 1,500 yen for this time.
This review is about item#05814846.
Waterwork construction
5
From Japan
On 2015-03-02 13:54:40
no problem.
This review is about item#05814742.
Modified automobile engine negative pressure tank
4
From Japan
On 2014-05-08 17:50:28
Especially it was not possible and it was possible to use it.
This review is about item#05814837.
Fluid piping
5
From Japan
On 2013-09-18 16:54:51
There is no functional problem at all. It was okay to reuse. It is recommended that prices are cheap and there is no solid difference. It is planned to re-purchase.
This review is about item#05814855.
Lubrication related piping
5
From Japan
On 2012-07-21 16:45:18
There was not a problem in particular.
This review is about item#05814837.
Oil piping
5
From Japan
On 2012-02-16 22:19:51
There is no leakage and there is no problem.
This review is about item#05814977.

Related Products