Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions d2 (mm) Dimensions B2 (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Tube Outside Diameter d (phimm) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Dimensions B2 (mm) Dimensions L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Compatible Tube Outside Diameter d (phimm) Dimension B1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PF1/2 24 About 58 406-8769 - 12.7 22 1PC 1 RS-2404 05814173 8.99 SGD
In stock
PF1/2 24 About 57 176-7127 - 12 22 1PC 1 RS-2412 05814182 8.99 SGD
In stock
PF5/8 27 About56 176-7143 2-2116 15 24 1PC 1 RS-2515 05814164 15.99 SGD
In stock
PF3/4 30 About68 - - 19.05 27 1PC 1 RS-2606 05814243 30.99 SGD
Shipped after 2018-05-01
PF1/4 17 About 42 176-7097 - 8 14 1PC 1 RS-2208 05814137 3.99 SGD
In stock
PF3/8 21 About 47 406-8751 - 9.53 17 1PC 1 RS-2303 05814146 5.99 SGD
In stock
PF5/8 27 About 59 - - 15.88 24 1PC 1 RS-2505 05814155 15.99 SGD
In stock
PF1/4 17 About 40 406-8742 - 6.35 14 1PC 1 RS-2202 05814191 4.99 SGD
In stock
PF1/4 17 About 40 176-7071 - 6 14 1PC 1 RS-2206 05814207 3.99 SGD
In stock
PF1/8 12 About 32 176-7062 - 6 12 1PC 1 RS-2106 05814216 2.99 SGD
In stock
PF1/8 12 About 32 176-7054 - 5 12 1PC 1 RS-2105 05814225 3.99 SGD
In stock
PF1/8 12 About 30 176-7046 - 4 12 1PC 1 RS-2104 05814234 3.99 SGD
In stock
PF3/8 21 About 46 176-7119 - 10 17 1PC 1 RS-2310 05814252 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
With brake repair of private car !!
5
From Japan
On 2017-11-16 15:40:03
About 3 meters on the left rear of the car is rusted and opened in a nipple of 20 cm with "Joint" in 5 minutes Completed repair is greatly saved in expenses, material cost and time saving ♪
This review is about item#5814216.
Automobile brake pipe repair
5
From Japan
On 2017-11-01 15:37:49
The car brake pipes leaked due to rust, and 3M is required to cut the necessary copper pipe by 20 cm and repair with a good ring ring joint is satisfying in terms of time and money economically.
This review is about item#5814216.
Installation work of air conditioner
5
From Japan
On 2017-07-31 18:19:14
I used it for extension of existing piping when installing air conditioner. Work was also easy and quality could be used without problems.
This review is about item#5814146.
Used for connecting copper tubes together.
5
From Japan
On 2017-07-14 15:21:29
It is a convenient product that can be easily connected. It was good that saving time to brazing was omitted.
This review is about item#5814137.
Medium pressure hydraulic system
5
From Japan
On 2017-01-12 23:33:38
Can use up to 3.45 MPa and this price is satisfied. There is a time when the ring ball faces sideways, so somewhat careful during construction.
This review is about item#5814225.
Fitting of oil transfer copper pipe
5
From Japan
On 2015-12-23 19:45:32
Finish is also good, tool hook is also good.
Fuel supply to water heater
5
From Japan
On 2015-12-23 09:37:17
It is wonderful that there is no difference in price with brazed welding, and it is wonderful that you can surely do piping extension work with two spanners even for an amateur. I want one leak-proof ring to be attached for the time of mistake or failure.
Handmade works
5
From Japan
On 2015-08-12 15:22:52
It is very flexible and easy to use material.
This review is about item#05814234.
Replacement of air piping
5
From Japan
On 2015-07-24 18:56:55
User-friendly and satisfied
This review is about item#05814191.
Air conditioner
5
From Japan
On 2014-08-31 13:32:28
It is a very good product.
This review is about item#05814191.

Related Products