Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Compatible Tube Outside Diameter d (phimm) Dimensions d2 (mm) Dimensions B2 (mm) Dimension L2 (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Compatible Tube Outside Diameter d (phimm) Dimensions d2 (mm) Dimensions B2 (mm) Dimension L2 (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 PF3/8 21 About 30 About 60 176-7372 1PC 1 RT-3310 05815214 12.99 SGD
In stock
- 8 PF1/4 17 About 26 About 52 176-7356 1PC 1 RT-3208 05815223 7.99 SGD
In stock
- 6 PF1/8 12 About 20 About 40 176-7321 1PC 1 RT-3106 05815257 6.99 SGD
In stock
- 6 PF1/4 17 About 25 About fifty - 1PC 1 RT-3206 05815241 7.99 SGD
In stock
2-2118 9.53 PF3/8 21 About 31 About62 406-8785 1PC 1 RT-3303 05815284 12.99 SGD
In stock
2-2118 12 PF1/2 24 About 37 About74 176-7381 1PC 1 RT-3412 05815205 18.99 SGD
In stock
2-2118 15 PF5/8 27 About 40 About80 176-7402 1PC 1 RT-3515 05815187 33.99 SGD
In stock
- 19.05 PF3/4 30 About 45 About90 - 1PC 1 RT-3606 05815232 47.99 SGD
Shipped after 2018-04-26
2-2118 6.35 PF1/4 17 About 25 About50 406-8777 1PC 1 RT-3202 05815162 7.99 SGD
In stock
2-2118 5 PF1/8 12 About 19 About38 176-7313 1PC 1 RT-3105 05815266 6.99 SGD
Shipped after 2018-04-23
- 15.88 PF5/8 27 About 41 About82 - 1PC 1 RT-3505 05815171 33.99 SGD
Shipped after 2018-04-24
2-2118 12.7 PF1/2 24 About 37 About74 406-8793 1PC 1 RT-3404 05815196 22.99 SGD
In stock
2-2118 4 PF1/8 12 About 19 About38 176-7305 1PC 1 RT-3104 05815275 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
On branching of kerosene piping
5
From Japan
On 2017-04-02 09:52:21
Brazing welding is costly to arrange equipment, so use this product. Easy to do anyone can just select products according to pipe diameter and tighten with a wrench. It is safe to preliminarily purchase a ring ball for mistake. Because it is very inexpensive.
This review is about item#5815284.
For kerosene piping
5
From Japan
On 2016-07-20 21:12:08
I can use it normally without problems. It is saved considerably cheaper than mass merchandisers. This is the second time.
This review is about item#05815223.
Hydraulic piping
3
From Japan
On 2013-05-09 19:37:30
Is good.
This review is about item#05815187.

Related Products