Processing equipment of food or drinking water. Cosmetics manufacturing apparatus and instruments. Medical apparatus and instruments. For chemical plant and semiconductor equipment. Efficient piping in a narrow space, parts need corrosion resistance.
2015 Trusco Published Pages
1 1441
2014 TRUSCO Published Page
1-1326
Fluid
No liquid affect the notation material (particular attention to the O-ring material)
Maximum Working Pressure (MPa)
0.98
Operating Temperature Range (deg C)
+120 The - 10
Material (Body)
Display plate: PVC throttling: SUS304 lever handle: ZDC2 (PVC coating) handle guide: ZDC2 O-ring: FPM (Viton E over 600 , F over 715 over 70) Stem: SUS304 sheet: PTEE (entry 15% glass fiber) Ball: SUS316 end cap: SUS304 Body: SUS13
Type
Straight
Narrow by
* Products that meet your criteria are shown in
table below.