Buy more than* S$200* and get FREE SHIPPING

Anti Vibration Gloves and Wraps

2.00 (1)
Material (palmar)
Cow leather
Material (backs)
Leather
Around Palms (cm)
24
Middle Finger Length (cm)
8.8
Overall Length (cm)
23.5
Body Weight (g)
155
Size
One Size Fits All
Color
Yellow
Type
Five fingers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 141B 06122627 67.93 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Chienzoso work
2
From Japan
On 2016-02-25 12:03:55
I am concerned about the finger cushion. There is no rubber in the arms and there is no tightness, so I am afraid to go off.
This review is about item#06122627.

Related Products