Buy more than* S$200* and get FREE SHIPPING

Water-Resistant And Oil-Resistant Safety Shoes

Material (toe core)
steel, Steel
Sole
More bottom, One layered bottom
Foot Width
3E, 3E, 3E
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 S grade leather (for normal work)
Standard Weight (g)
1070 (both feet /25.5cm), 1070 (both feet /25.5cm)
Standard Weight (g/1 leg)
535(25.5cm), 535(25.5cm), 535(25.5cm)
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Material (Skin)
Leather (special urethane processing leather), Cowhide (special urethane processing leather)
Color
black, Black
Type
Shoe, Brogues
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5, 25.5, 25.5 1Pair 1 511P 06122916 89.99 SGD
In stock
27.5, 27.5, 27.5 1Pair 1 511P 06122952 89.99 SGD
In stock
24, 24, 24 1Pair 1 511P 06122882 82.99 SGD
Shipped after 2018-01-24
28, 28, 28 1Pair 1 511P 06122961 109.99 SGD
Shipped after 2018-01-24
23.5, 23.5, 23.5 1Pair 1 511P 06122873 87.99 SGD
Shipped after 2018-01-24
24.5, 24.5, 24.5 1Pair 1 511P 06122891 88.99 SGD
Shipped after 2018-01-24
25, 25, 25.0 1Pair 1 511P 06122907 89.99 SGD
In stock
26, 26, 26.0 1Pair 1 511P 06122925 89.99 SGD
In stock
26.5, 26.5, 26.5 1Pair 1 511P 06122934 89.99 SGD
In stock
27, 27, 27.0 1Pair 1 511P 06122943 89.99 SGD
In stock
ADD TO CART

Related Products