Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes for Welding

4.00 (5)
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
620(25.5cm), 620(25.5cm), 620(25.5cm)
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Material (toe core) Sole Size (cm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Sole Size (cm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Steel More bottom, Bottom more 24, 24, 24 Laced shoes 309-0370, 309-0370, 309-0370 1Pair 1 528 06122986 159.99 SGD
Shipped after 2018-06-27
steel, Steel More bottom, Bottom more 24.5, 24.5, 24.5 Laced shoes 309-0388, 309-0388, 309-0388 1Pair 1 528 06122995 139.99 SGD
Shipped after 2018-06-27
steel, Steel More bottom, Bottom more 27.5, 27.5, 27.5 Laced shoes 309-0442, 309-0442, 309-0442 1Pair 1 528 06123056 119.99 SGD
In stock
steel, Steel More bottom, Bottom more 23.5, 23.5, 23.5 Laced shoes 325-5531, 325-5531, 325-5531 1Pair 1 528 06122977 119.99 SGD
Shipped after 2018-06-27
steel, Made of steel More bottom, One layered bottom 25, 25, 25.0 Laced shoes, Laced shoes 309-0396, 309-0396, 309-0396 1Pair 1 528 06123004 129.99 SGD
In stock
steel, Made of steel More bottom, One layered bottom 25.5, 25.5, 25.5 Laced shoes, Laced shoes 309-0400, 309-0400, 309-0400 1Pair 1 528 06123013 129.99 SGD
In stock
steel, Made of steel More bottom, One layered bottom 26, 26, 26.0 Laced shoes, Laced shoes 309-0418, 309-0418, 309-0418 1Pair 1 528 06123022 119.99 SGD
In stock
steel, Made of steel More bottom, One layered bottom 26.5, 26.5, 26.5 Laced shoes, Laced shoes 309-0426, 309-0426, 309-0426 1Pair 1 528 06123031 119.99 SGD
In stock
steel, Made of steel More bottom, One layered bottom 27, 27, 27.0 Laced shoes, Laced shoes 309-0434, 309-0434, 309-0434 1Pair 1 528 06123047 129.99 SGD
In stock
steel, Made of steel More bottom, One layered bottom 28, 28, 28.0 Laced shoes, Laced shoes 309-0451, 309-0451, 309-0451 1Pair 1 528 06123065 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Welder's safety shoes
4
From Japan
On 2018-03-13 15:11:47
With solid construction Simon has durability and it will let you hold for one year but only one person I will spoil it for six months.
This review is about item#6123047.
welding
5
From Japan
On 2018-01-26 21:56:16
The fit is very good. I do not get scratches because the sparks are hard to stay, and it's the best I've ever bought.
This review is about item#6123031.
Welding & Fusing
5
From Japan
On 2017-09-04 22:02:58
Easy to wear, thank you next time I like it.
This review is about item#6123013.
During welding operation
4
From Japan
On 2014-09-10 19:16:59
Since the width is wider, it would be better to be able to squeeze a little more. It seems that seams are few and it can be used for a long time.
Welding operation
2
From Japan
On 2009-09-27 10:42:03
The fit is hard to walk
This review is about item#06123031.

Related Products